Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR SB-6061-0250-02-12 Blank Aluminium 6061 1/4 x 2 x 12 In | AB2UZV 1NYK6

APPROVED VENDOR SB-6061-0250-02-12 Blank Aluminium 6061 1/4 x 2 x 12 In

Item: AB2UZV Model: SB-6061-0250-02-12Cross Ref: 1NYK6
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlank Stock
Alloy Type6061
FinishMill
Hardness ScaleBHN
Length12"
Length Tolerance-0.002" to +0.002"
MaterialAluminum
Thickness1/4"
Thickness Tolerance-0.002" to +0.002"
TypePrecision
Typical HardnessHRC 95
Typical Tensile Strength45000 psi
Typical Yield Strength40000 psi
Width2"
Width Tolerance-0.002" to +0.002"

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)1.52
Ship length (cm)30.48
Ship width (cm)5.59
HS code7606123030
Country of OriginUS

Product Variants

ProductModelThicknessAlloy TypeTypical Tensile StrengthTypical HardnessTypical Yield StrengthMaterialLength ToleranceWidth TolerancePrice
APPROVED VENDOR SB-6061-0250-12-12 Blank Aluminium 6061 1/4 x 12 x 12 In | AB2UZR 1NYK3 SB-6061-0250-12-121/4"606145000 psiHRC 9540000 psiAluminum-0.002" to +0.002"-0.002" to +0.002"€162.15
APPROVED VENDOR SB-6061-0250-12-18 Blank Aluminium 6061 1/4 x 12 x 18 In | AB2UZT 1NYK4 SB-6061-0250-12-181/4"606145000 psiHRC 9540000 psiAluminum-0.002" to +0.002"-0.002" to +0.002"€222.26
APPROVED VENDOR SB-6061-0250-12-24 Blank Aluminium 6061 1/4 x 12 x 24 In | AB2UZU 1NYK5 SB-6061-0250-12-241/4"606145000 psiHRC 9540000 psiAluminum-0.002" to +0.002"-0.002" to +0.002"€284.68
APPROVED VENDOR SB-6061-0250-24-24 Blank Aluminium 6061 1/4 x 24 x 24 In | AB2UZW 1NYK7 SB-6061-0250-24-241/4"606145000 psiHRC 9540000 psiAluminum-0.002" to +0.002"-0.002" to +0.002"€531.27
APPROVED VENDOR SB-6061-0250-04-12 Blank Aluminium 6061 1/4 x 4 x 12 In | AB2UZX 1NYK8 SB-6061-0250-04-121/4"606145000 psiHRC 9540000 psiAluminum-0.002" to +0.002"-0.002" to +0.002"€79.90
APPROVED VENDOR SB-6061-0250-06-12 Blank Aluminium 6061 1/4 x 6 x 12 In | AB2UZY 1NYK9 SB-6061-0250-06-121/4"606145000 psiHRC 9540000 psiAluminum-0.002" to +0.002"-0.002" to +0.002"€99.82
APPROVED VENDOR SB-6061-0250-06-06 Blank Aluminium 6061 1/4 x 6 x 6 In | AB2UZZ 1NYL1 SB-6061-0250-06-061/4"606145000 psiHRC 9540000 psiAluminum-0.002" to +0.002"-0.002" to +0.002"€68.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR SB-6061-0250-02-12 Blank Aluminium 6061 1/4 x 2 x 12 In
€62.94 /unit