Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR SB-2024-0250-24-24 Blank Aluminium 2024 1/4 x 24 x 24 In | AB2VCY 1NYX6

APPROVED VENDOR SB-2024-0250-24-24 Blank Aluminium 2024 1/4 x 24 x 24 In

Item: AB2VCY Model: SB-2024-0250-24-24Cross Ref: 1NYX6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€919.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlank Stock
Alloy Type2024
FinishMill
GradeGrade 2024
Hardness ScaleBHN
Length24"
Length Tolerance-0.002" to +0.002"
MaterialAluminum
Thickness1/4"
Thickness Tolerance-0.002" to +0.002"
TypePrecision
Typical Hardness120
Typical Tensile Strength65000 psi
Typical Yield Strength47000 psi
Width24"
Width Tolerance-0.002" to +0.002"
Brinell Hardness120
FabricationCold Finished
Heat TreatableYes
Heat TreatmentTempered
Includes Material CertificateYes
Material GradeGrade 2024
Mechanical FinishMill
Overall Length24"
Overall Width24"
Shape TypePlate
StandardsASTM B209
System Of MeasurementImperial
TemperT351
Tensile Strength65000 psi
Yield Strength47000 psi

Shipping Info:

Ship weight (kg) 7.0155
Ship height (cm)1.78
Ship length (cm)61.72
Ship width (cm)61.72
HS code7606123030
Country of OriginUS

Product Variants

ProductModelThicknessAlloy TypeTypical Tensile StrengthTypical HardnessTypical Yield StrengthMaterialLength ToleranceWidth TolerancePrice
APPROVED VENDOR SB-6061-0250-12-12 Blank Aluminium 6061 1/4 x 12 x 12 In | AB2UZR 1NYK3 SB-6061-0250-12-121/4"606145000 psiHRC 9540000 psiAluminum-0.002" to +0.002"-0.002" to +0.002"€162.15
APPROVED VENDOR SB-6061-0250-12-18 Blank Aluminium 6061 1/4 x 12 x 18 In | AB2UZT 1NYK4 SB-6061-0250-12-181/4"606145000 psiHRC 9540000 psiAluminum-0.002" to +0.002"-0.002" to +0.002"€222.26
APPROVED VENDOR SB-6061-0250-12-24 Blank Aluminium 6061 1/4 x 12 x 24 In | AB2UZU 1NYK5 SB-6061-0250-12-241/4"606145000 psiHRC 9540000 psiAluminum-0.002" to +0.002"-0.002" to +0.002"€284.68
APPROVED VENDOR SB-6061-0250-02-12 Blank Aluminium 6061 1/4 x 2 x 12 In | AB2UZV 1NYK6 SB-6061-0250-02-121/4"606145000 psiHRC 9540000 psiAluminum-0.002" to +0.002"-0.002" to +0.002"€59.44
APPROVED VENDOR SB-6061-0250-24-24 Blank Aluminium 6061 1/4 x 24 x 24 In | AB2UZW 1NYK7 SB-6061-0250-24-241/4"606145000 psiHRC 9540000 psiAluminum-0.002" to +0.002"-0.002" to +0.002"€531.27
APPROVED VENDOR SB-6061-0250-04-12 Blank Aluminium 6061 1/4 x 4 x 12 In | AB2UZX 1NYK8 SB-6061-0250-04-121/4"606145000 psiHRC 9540000 psiAluminum-0.002" to +0.002"-0.002" to +0.002"€79.90
APPROVED VENDOR SB-6061-0250-06-12 Blank Aluminium 6061 1/4 x 6 x 12 In | AB2UZY 1NYK9 SB-6061-0250-06-121/4"606145000 psiHRC 9540000 psiAluminum-0.002" to +0.002"-0.002" to +0.002"€99.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR SB-2024-0250-24-24 Blank Aluminium 2024 1/4 x 24 x 24 In
€919.12 /unit