Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M51010.080.0012 Hex Cap Screw Stainless Steel M8-1.25 x 12mm - Pack Of 50 | AB7BNQ 22TN68

APPROVED VENDOR M51010.080.0012 Hex Head Cap Screw, M8x1.25 Thread Size, SS, 12 mm Lg., 50 Pk

Item: AB7BNQ Model: M51010.080.0012Cross Ref: 22TN68
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.38 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade A2
Head Height5.3 mm
Head TypeHex
Head Width13 mm
Length12 mm
MaterialStainless Steel
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length12 mm
Thread SizeM8 x 1.25
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length12 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Minimum Thread Length12 mm
Overall Length12 mm
Tensile Strength101500 psi
Thread Pitch1.25 mm

Shipping Info:

Ship weight (kg) 0.4761
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeThread SizeMaterialFinishThread TypeGradePkg. Qty.Price
APPROVED VENDOR M51000.080.0070 Hex Cap Screw Stainless Steel M8-1.25 x 70mm - Pack Of 50 | AB7BJF 22TM58 M51000.080.0070Partially ThreadedRight HandHexM8 x 1.25Stainless SteelPlainCoarseGrade A250€42.27
APPROVED VENDOR M51000.080.0080 Hex Cap Screw Stainless Steel M8-1.25 x 80mm - Pack Of 50 | AB7BJG 22TM59 M51000.080.0080Partially ThreadedRight HandHexM8 x 1.25Stainless SteelPlainCoarseGrade A250€42.01
APPROVED VENDOR M51000.080.0090 Hex Cap Screw Stainless Steel M8-1.25 x 90mm - Pack Of 25 | AB7BJH 22TM60 M51000.080.0090Partially ThreadedRight HandHexM8 x 1.25Stainless SteelPlainCoarseGrade A225€54.31
APPROVED VENDOR M51000.080.0100 Hex Cap Screw Stainless Steel M8-1.25 x 100mm - Pack Of 25 | AB7BJJ 22TM61 M51000.080.0100Partially ThreadedRight HandHexM8 x 1.25Stainless SteelPlainCoarseGrade A225€27.97
APPROVED VENDOR M51000.080.0110 Hex Cap Screw Stainless Steel M8-1.25 x 110mm - Pack Of 25 | AB7BJK 22TM62 M51000.080.0110Partially ThreadedRight HandHexM8 x 1.25Stainless SteelPlainCoarseGrade A225€52.32
APPROVED VENDOR M51000.080.0120 Hex Cap Screw Stainless Steel M8-1.25 x 120mm - Pack Of 25 | AB7BJL 22TM63 M51000.080.0120Partially ThreadedRight HandHexM8 x 1.25Stainless SteelPlainCoarseGrade A225€37.47
APPROVED VENDOR M51000.080.0130 Hex Cap Screw Stainless Steel M8-1.25 x 130mm - Pack Of 25 | AB7BJM 22TM64 M51000.080.0130Partially ThreadedRight HandHexM8 x 1.25Stainless SteelPlainCoarseGrade A225€42.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M51010.080.0012 Hex Head Cap Screw, M8x1.25 Thread Size, SS, 12 mm Lg., 50 Pk
€12.38 /pack