VESTIL AT-20 Scissor Lift Table, Pneumatic, 400 Lb. Capacity

Item: CE3AEM Model: AT-20
Limited Availability
€1,724.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Scissor Table
Batteries IncludedNo
ColorBlue
Cylinder Dia.32 mm
Foot Control Height10"
Lift Loaded Time13.31 sec.
Lift Time When Unloaded8.31 sec.
Load Capacity400 lbs.
Lower Loaded Time6.41 sec.
Lowered Height11 1/4"
Lowered Time Unloaded9 sec.
MaterialDecal, Label
Platform FinishChrome Plated
Platform Length39 1/2"
Platform Width19 1/2"
Raised Height29 1/2"

Shipping Info:

Ship height (cm)74.93
Ship width (cm)50.17
Country of OriginUS

Product Variants

ProductModelLoad CapacityPlatform LengthPlatform WidthColorBatteries IncludedCylinder Dia.Foot Control HeightLift Loaded TimePrice
VESTIL AT-10 Pneumatic Scissor Lift Table 200 lb Capacity | AG7MAP AT-10200 lbs.39 1/2"19 1/2"BlueNo32 mm10"13.31 sec.€1,605.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL AT-20 Scissor Lift Table, Pneumatic, 400 Lb. Capacity
€1,724.64 /unit