Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M51000.100.0055 Hex Cap Screw Stainless Steel M10-1.50 x 55mm - Pack Of 25 | AB8DGK 25DA70

APPROVED VENDOR M51000.100.0055 Hex Head Cap Screw, M10x1.5 Thread Size, SS, 55 mm Lg., 17 mm Head Wd., Plain, 25 Pk

Item: AB8DGK Model: M51000.100.0055Cross Ref: 25DA70
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.51 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade A2
Head Height6.4 mm
Head TypeHex
Head Width17 mm
Length55 mm
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength101500 psi
Thread DirectionRight Hand
Thread Length26 mm
Thread SizeM10 x 1.5
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length55 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Minimum Thread Length26 mm
Overall Length55 mm
Thread Pitch1.5 mm

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318159000
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeThread SizeMaterialFinishThread TypeGradePkg. Qty.Price
APPROVED VENDOR M51000.100.0070 Hex Cap Screw Stainless Steel M10-1.50 x 70mm - Pack Of 25 | AB7BJN 22TM65 M51000.100.0070Partially ThreadedRight HandHexM10 x 1.5Stainless SteelPlainCoarseGrade A225€38.65
APPROVED VENDOR M51000.100.0080 Hex Cap Screw Stainless Steel M10-1.50 x 80mm - Pack Of 25 | AB7BJP 22TM66 M51000.100.0080Partially ThreadedRight HandHexM10 x 1.5Stainless SteelPlainCoarseGrade A225€54.06
APPROVED VENDOR M51000.100.0090 Hex Cap Screw Stainless Steel M10-1.50 x 90mm - Pack Of 25 | AB7BJQ 22TM67 M51000.100.0090Partially ThreadedRight HandHexM10 x 1.5Stainless SteelPlainCoarseGrade A225€42.00
APPROVED VENDOR M51000.100.0100 Hex Cap Screw Stainless Steel M10-1.50 x 100mm - Pack Of 25 | AB7BJR 22TM68 M51000.100.0100Partially ThreadedRight HandHexM10 x 1.5Stainless SteelPlainCoarseGrade A225€50.16
APPROVED VENDOR M51000.100.0120 Hex Cap Screw Stainless Steel M10-1.50 x 120mm - Pack Of 10 | AB7BJT 22TM69 M51000.100.0120Partially ThreadedRight HandHexM10 x 1.5Stainless SteelPlainCoarseGrade A210€39.51
APPROVED VENDOR M51000.100.0130 Hex Cap Screw Stainless Steel M10-1.50 x 130mm - Pack Of 10 | AB7BJU 22TM70 M51000.100.0130Partially ThreadedRight HandHexM10 x 1.5Stainless SteelPlainCoarseGrade A210€30.70
APPROVED VENDOR M51010.100.0012 Hex Cap Screw Stainless Steel M10-1.50 x 12mm - Pack Of 50 | AB7BPF 22TN82 M51010.100.0012Fully ThreadedRight HandHexM10 x 1.5Stainless SteelPlainCoarseGrade A250€32.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M51000.100.0055 Hex Head Cap Screw, M10x1.5 Thread Size, SS, 55 mm Lg., 17 mm Head Wd., Plain, 25 Pk
€29.51 /pack