Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M07000.016.0005 Socket Cap Screw Standard M1.6-0.35 x 5 - Pack Of 100 | AB7DDJ 22TZ28

APPROVED VENDOR M07000.016.0005 Metric Socket Head Cap Screw, M1.6x0.35 Thread Size, Cyl., 5 mm Lg., Steel, 100 Pk

Item: AB7DDJ Model: M07000.016.0005Cross Ref: 22TZ28
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Socket Head Cap Screw
Drive Size1.5 mm
Drive TypeHex Socket
FinishBlack Oxide
HardnessRockwell C39-C44
Head Dia.3 mm
Head Height1.6 mm
Head TypeCylindrical
Length5 mm
MaterialSteel
Min. Tensile Strength176000 psi
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length5 mm
Thread SizeM1.6 x 0.35
Thread StyleFully Threaded
Thread TypeMetric Coarse
Combined Material & GradeClass 12.9 Steel
Dimensional StandardsDIN 912
Display Qty100
Head Diameter3 mm
Material Grade/classClass 12.9
Material TypeSteel
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length5 mm
Screw Length5 mm
Tensile Strength176000 psi
Thread Pitch0.35 mm

Shipping Info:

Ship weight (kg) 0.0108
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318156040
Country of OriginTW

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U07000.008.0012 Socket Cap Screw Standard 2-56 x 1/8 - Pack Of 100 | AB7BUA 22TP70 U07000.008.0012#2-56Fully Threaded5/64"0.14"0.086"1/8"180000 psiRockwell C37-C45100€20.06
APPROVED VENDOR U07000.008.0062 Socket Cap Screw Standard 2-56 x 5/8 - Pack Of 100 | AB7BUB 22TP71 U07000.008.0062#2-56Fully Threaded5/64"0.14"0.086"5/8"180000 psiRockwell C37-C45100€27.61
APPROVED VENDOR U07000.008.0075 Socket Cap Screw Standard 2-56 x 3/4 - Pack Of 100 | AB7BUC 22TP72 U07000.008.0075#2-56Partially Threaded5/64"0.14"0.086"5/8"180000 psiRockwell C37-C45100€34.72
APPROVED VENDOR U07000.008.0087 Socket Cap Screw Standard 2-56 x 7/8 - Pack Of 100 | AB7BUD 22TP73 U07000.008.0087#2-56Partially Threaded5/64"0.14"0.086"5/8"180000 psiRockwell C37-C45100€46.44
APPROVED VENDOR U07000.008.0100 Socket Cap Screw Standard 2-56 x 1 - Pack Of 100 | AB7BUE 22TP74 U07000.008.0100#2-56Partially Threaded5/64"0.14"0.086"5/8"180000 psiRockwell C37-C45100€59.93
APPROVED VENDOR U07000.009.0075 Socket Cap Screw Standard 3-48 x 3/4 - Pack Of 100 | AB7BUF 22TP75 U07000.009.0075#3-48Partially Threaded5/64"0.161"0.099"5/8"180000 psiRockwell C37-C45100€20.44
APPROVED VENDOR U07000.011.0175 Socket Cap Screw Standard 4-40 x 1-3/4 - Pack Of 100 | AB7BUG 22TP76 U07000.011.0175#4-40Partially Threaded3/32"0.183"0.112"3/4"180000 psiRockwell C37-C45100€27.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M07000.016.0005 Metric Socket Head Cap Screw, M1.6x0.35 Thread Size, Cyl., 5 mm Lg., Steel, 100 Pk
€19.95 /unit