Flat Shipping

Flat Shipping at €24.99 + VAT

ACUITY SENSOR SWITCH CM PDT 9 Occupancy Sensor Dual 452 Sq. Feet | AE8LNM 6DXE1

ACUITY SENSOR SWITCH CM PDT 9 Occupancy Sensor Dual 452 Sq. Feet

Item: AE8LNM Model: CM PDT 9Cross Ref: 6DXE1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€190.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDual Tech. Occupancy Sensor
ColorWhite
Coverage452 sq. ft.
Installation TypeCeiling
Minute30 sec. to 20 min.
Sensor TypeMicrophonic, Passive Infrared
Time DelayAdaptive/Manual
Timer30 sec. to 20 min.
Timer Range30 sec. to 20 min.
Viewing Angle360°
Communication MethodHard Wired
Coverage Angle360°
Coverage TypeSmall Motion
Includes(2) Self Tapping Screw
Installation LocationCeiling
Lighting TechnologyFluorescent, Incandescent, LED
Load Rating @ 120v AcDependent on Control Unit Rating
Manufacturer Warranty5 yrs. Limited
Maximum Coverage Area452 sq. ft.
Maximum Mounting Height15 ft.
Maximum Operating Temperature140°F
Maximum Time Delay20 min.
Minimum Mounting Height7 ft.
Minimum Operating Temperature14°F
Minimum Time Delay30 sec.
Operating Voltage12-24V DC
Overall Depth1.55"
Overall Diameter4.5"
Overall Width4.55"
Sensing TechnologyPassive Infrared (PIR)/Microphonic
Sensor OperationOccupancy
SeriesCM Series
StandardsBAA, CA TITLE 24 COMPLIANT, ROHS COMPLIANT
Time Delay Adjustment MethodAdaptive, Manual
Voltage TypeLow Voltage

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)11.18
Ship length (cm)11.94
Ship width (cm)6.86
HS code8536509065
Country of OriginUS

Product Variants

ProductModelTime DelayCoverageSensor TypeColorInstallation TypeViewing AngleTimer RangeMinutePrice
ACUITY SENSOR SWITCH WSX NL IV Occupancy Sensor Pir 2025 Sq. Feet | AA7JUF 16A718 WSX NL IVAdaptive/Manual2025 sq. ft.Passive InfraredIvoryWall180°30 sec. to 30 min.30 sec. to 20 min.€127.00
ACUITY SENSOR SWITCH WSX NL WH Occupancy Sensor Pir 2025 Sq. Feet | AA7JUG 16A719 WSX NL WHAdaptive/Manual2025 sq. ft.Passive InfraredWhiteWall180°30 sec. to 30 min.30 sec. to 20 min.€127.00
ACUITY SENSOR SWITCH CM 10 Occupancy Sensor Pir 2463 Sq. Feet | AE8LNH 6DXD7 CM 10Adaptive/Manual2463 sq. ft.Passive InfraredWhiteCeiling360°30 sec. to 20 min.30 sec. to 20 min.€196.84
ACUITY SENSOR SWITCH CM 6 Occupancy Sensor Pir 2800 Sq. Feet | AE8LNJ 6DXD8 CM 6Adaptive/Manual2800 sq. ft.Passive InfraredWhiteCeiling360°30 sec. to 20 min.30 sec. to 20 min.€229.69
ACUITY SENSOR SWITCH CM 9 Occupancy Sensor Pir 452 Sq. Feet | AE8LNK 6DXD9 CM 9Adaptive/Manual452 sq. ft.Passive InfraredWhiteCeiling360°30 sec. to 20 min.30 sec. to 20 min.€199.43
ACUITY SENSOR SWITCH CM PDT 10 Occupancy Sensor Dual 2463 Sq. Feet | AE8LNL 6DXE0 CM PDT 10Adaptive/Manual2463 sq. ft.Microphonic, Passive InfraredWhiteCeiling360°30 sec. to 20 min.30 sec. to 20 min.€255.40
ACUITY SENSOR SWITCH CMR 10 Occupancy Sensor Pir 2500 Sq. Feet | AE8LNN 6DXE2 CMR 10Adaptive/Manual2500 sq. ft.Passive InfraredWhiteCeiling360°30 sec. to 20 min.30 sec. to 20 min.€223.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACUITY SENSOR SWITCH CM PDT 9 Occupancy Sensor Dual 452 Sq. Feet
€190.67 /unit