Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M04104.120.0120 Hex Cap Screw M12-1.75 x 120mm - Pack Of 25 | AB7BHC 22TM31

APPROVED VENDOR M04104.120.0120 Hex Head Cap Screw, M12x1.75 Thread Size, Steel, 120mm Lg., 7.5mm Head Ht., Yellow Zn Plated, 25 Pk

Item: AB7BHC Model: M04104.120.0120Cross Ref: 22TM31
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 10.9
FinishYellow Zinc Plated
GradeNon Graded
HardnessRockwell C32
Head Height7.5 mm
Head TypeHex
Head Width19 mm
Length120 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength150800 psi
Thread DirectionRight Hand
Thread Length30 mm
Thread SizeM12 x 1.75
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length120 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 10.9
Minimum Thread Length30 mm
Overall Length120 mm
Rockwell HardnessHRC32
Thread Pitch1.75 mm

Shipping Info:

Ship weight (kg) 2.9268
Ship height (cm)6.1
Ship length (cm)16
Ship width (cm)11.43
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M04104.120.0070 Hex Cap Screw M12-1.75 x 70mm - Pack Of 25 | AB7BGX 22TM26 M04104.120.0070Partially ThreadedRight HandHexRockwell C32M12 x 1.75SteelYellow Zinc PlatedCoarse25€21.47
APPROVED VENDOR M04104.120.0080 Hex Cap Screw M12-1.75 x 80mm - Pack Of 25 | AB7BGY 22TM27 M04104.120.0080Partially ThreadedRight HandHexRockwell C32M12 x 1.75SteelYellow Zinc PlatedCoarse25€30.17
APPROVED VENDOR M04104.120.0090 Hex Cap Screw M12-1.75 x 90mm - Pack Of 25 | AB7BGZ 22TM28 M04104.120.0090Partially ThreadedRight HandHexRockwell C32M12 x 1.75SteelYellow Zinc PlatedCoarse25€30.01
APPROVED VENDOR M04104.120.0100 Hex Cap Screw M12-1.75 x 100mm - Pack Of 25 | AB7BHA 22TM29 M04104.120.0100Partially ThreadedRight HandHexRockwell C32M12 x 1.75SteelYellow Zinc PlatedCoarse25€39.17
APPROVED VENDOR M04104.120.0110 Hex Cap Screw M12-1.75 x 110mm - Pack Of 25 | AB7BHB 22TM30 M04104.120.0110Partially ThreadedRight HandHexRockwell C32M12 x 1.75SteelYellow Zinc PlatedCoarse25€60.27
APPROVED VENDOR M04114.120.0020 Hex Cap Screw M12-1.75 x 20mm - Pack Of 50 | AB7BMU 22TN43 M04114.120.0020Fully ThreadedRight HandHexRockwell C32M12 x 1.75SteelYellow Zinc PlatedCoarse50€17.94
APPROVED VENDOR M04114.120.0040 Hex Cap Screw M12-1.75 x 40mm - Pack Of 50 | AB7BMV 22TN44 M04114.120.0040Fully ThreadedRight HandHexRockwell C32M12 x 1.75SteelYellow Zinc PlatedCoarse50€31.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M04104.120.0120 Hex Head Cap Screw, M12x1.75 Thread Size, Steel, 120mm Lg., 7.5mm Head Ht., Yellow Zn Plated, 25 Pk
€87.27 /unit