Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER PKM305-8SHC-01 Socket Head Cap Screw, M3-0.5 Thread Size, 8 mm Length Plain, 10 PK | CQ4XBX

GRAINGER PKM305-8SHC-01 Socket Head Cap Screw, M3x0.5 Thread Size, Std, 8 mm Lg., 2.9 mm Head Ht., 10 Pk

Item: CQ4XBX Model: PKM305-8SHC-01Cross Ref: 447A91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.13 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Display Qty10
Drive Size2.5 mm
Drive TypeSocket
FinishPlain
GradeNon Graded
Head Dia.5.5 mm
Head Height2.9 mm
Head TypeStandard
Length8 mm
MaterialGlass Filled PEEK
Max. Temp.500°F
Min. Temp.-50°F
Min. Thread Length8 mm
System Of MeasurementMetric
Tensile Strength26800 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread SizeM3 x 0.5
Thread StyleFully Threaded
Thread TypeCoarse
Combined Material & GradeNot Graded Glass Filled PEEK
Dimensional StandardsASME B18.3.1M, DIN 912, ISO 4762
Head Diameter5.5 mm
Material Grade/classUngraded
Material TypePlastic
Maximum Temperature500°F
Minimum Temperature-50°F
Minimum Thread Length8 mm
Screw Length8 mm
Thread Pitch0.5 mm

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER PKM305-8SHC-01 Socket Head Cap Screw, M3x0.5 Thread Size, Std, 8 mm Lg., 2.9 mm Head Ht., 10 Pk
€17.13 /pack