Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M01010.080.0055 Hex Cap Screw M8-1.25 x 55mm - Pack Of 100 | AB8DQG 25DD53

APPROVED VENDOR M01010.080.0055 Hex Head Cap Screw, M8x1.25 Thread Size, Steel, 55mm Lg., 5.3mm Head Ht., Coarse, 100 Pk

Item: AB8DQG Model: M01010.080.0055Cross Ref: 25DD53
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.66 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C22
Head Height5.3 mm
Head TypeHex
Head Width13 mm
Length55 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length55 mm
Thread SizeM8 x 1.25
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length55 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Minimum Thread Length55 mm
Overall Length55 mm
Rockwell HardnessHRC22
Thread Pitch1.25 mm

Shipping Info:

Ship weight (kg) 2.282
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01000.080.0035 Hex Cap Screw M8-1.25 x 35mm - Pack Of 100 | AB8BWY 25CV84 M01000.080.0035Partially ThreadedRight HandHexRockwell C22M8 x 1.25SteelBlack OxideCoarse100€48.84
APPROVED VENDOR M01000.080.0040 Hex Cap Screw M8-1.25 x 40mm - Pack Of 100 | AB8BWZ 25CV85 M01000.080.0040Partially ThreadedRight HandHexRockwell C22M8 x 1.25SteelBlack OxideCoarse100€59.27
APPROVED VENDOR M01000.080.0045 Hex Cap Screw M8-1.25 x 45mm - Pack Of 100 | AB8BXA 25CV86 M01000.080.0045Partially ThreadedRight HandHexRockwell C22M8 x 1.25SteelBlack OxideCoarse100€54.43
APPROVED VENDOR M01000.080.0050 Hex Cap Screw M8-1.25 x 50mm - Pack Of 100 | AB8BXB 25CV87 M01000.080.0050Partially ThreadedRight HandHexRockwell C22M8 x 1.25SteelBlack OxideCoarse100€33.55
APPROVED VENDOR M01000.080.0055 Hex Cap Screw M8-1.25 x 55mm - Pack Of 100 | AB8BXC 25CV88 M01000.080.0055Partially ThreadedRight HandHexRockwell C22M8 x 1.25SteelBlack OxideCoarse100€32.37
APPROVED VENDOR M01000.080.0060 Hex Cap Screw M8-1.25 x 60mm - Pack Of 100 | AB8BXD 25CV89 M01000.080.0060Partially ThreadedRight HandHexRockwell C22M8 x 1.25SteelBlack OxideCoarse100€36.34
APPROVED VENDOR M01000.080.0065 Hex Cap Screw M8-1.25 x 65mm - Pack Of 100 | AB8BXE 25CV90 M01000.080.0065Partially ThreadedRight HandHexRockwell C22M8 x 1.25SteelBlack OxideCoarse100€40.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M01010.080.0055 Hex Head Cap Screw, M8x1.25 Thread Size, Steel, 55mm Lg., 5.3mm Head Ht., Coarse, 100 Pk
€35.66 /pack