Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1636000808 Forming Tap Forming 10x1.50mm V Coating | AG4GTU 33ZA26

OSG 1636000808 Forming Tap Forming 10x1.50mm V Coating

Item: AG4GTU Model: 1636000808Cross Ref: 33ZA26
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€197.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Tap
Coolant FedNon-Coolant Through
Cutting Direction - MachiningRight Hand
FinishTiCN
Interrupted ThreadYes
List Number16360
MaterialCobalt
No. Of Pieces1
Number Of Flutes4
Overall Length100 mm
Pitch Diameter LimitsD8
Pitch Type1.5 mm
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Primary Material Application Iso CodeH, M, N, P
Secondary Material ApplicationHardened Steel, Nickel, Titanium
Secondary Material Application Iso CodeH, S
Shank Dia.9.3 mm
Shank TypeStraight
SizeM10
Spiral DirectionNeutral
System Of MeasurementMetric
Tap ChamferModified Bottoming
Tap Thread TypeMetric Coarse
Tap TypeThread Forming
Thread DirectionRight Hand
Thread Length42 mm
Thread StandardMetric Coarse
Thread TypeSTI
55% Thread Drill Size8.9 mm
65% Thread Drill Size11/32"
75% Thread Drill Size11/32"
Extended NeckYes
Features40-50% Less Machining Torque Longer Life At Faster Speeds And The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), Even More Performance Can Be Achieved. DIN Overall Length, Fluteless Forming Tap Produces No Chips, For Those With Coolant-Fed Spindles, Making It Up To 17X More Durable Than Cut Taps
Material Grade - MachiningGrade 16360
Measurement SystemMetric
Shank Length50.9 mm
Shank Type - MachiningStraight
Square Size6.98 mm
Tap FinishTiCN
Tap Length StandardDIN
Tap MaterialCobalt
Tap Shank StandardANSI
Tap StyleThread Forming
Tap Thread SizeM10 x 1.5
Thread LimitD8
Thread Pitch1.5 mm
Thread SizeM10 x 1.5

Shipping Info:

Ship weight (kg) 0.0608
Ship height (cm)0.76
Ship length (cm)6.35
Ship width (cm)0.76
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthShank Dia.Thread StandardSizePitch Diameter LimitsThread DirectionNumber Of FlutesPrice
OSG 1636000908 Forming Tap Forming 12x1.75mm V Coating | AG4GTV 33ZA27 163600090842 mm110 mm10.9 mmMetric CoarseM12D9Right Hand4€208.00
OSG 1636001008 Forming Tap Forming 14x2.00mm V Coating | AG4GTW 33ZA28 163600100846 mm110 mm13.7 mmMetric CoarseM14D10Right Hand4€250.33
OSG 1636001108 Forming Tap Forming 16x2.00mm V Coating | AG4GTX 33ZA29 163600110851 mm110 mm15 mmMetric CoarseM16D10Right Hand4€301.73
OSG 1636001208 Forming Tap Forming 18x2.50mm V Coating | AG4GTY 33ZA30 163600120856 mm125 mm25 mmMetricM18D10Right Hand4€333.42
OSG 1636001308 Forming Tap Forming 20x2.50mm V Coating | AG4GTZ 33ZA31 163600130856 mm140 mm19.3 mmMetricM20D10Right Hand4€399.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1636000808 Forming Tap Forming 10x1.50mm V Coating
€197.09 /unit