Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M01000.080.0060 Hex Cap Screw M8-1.25 x 60mm - Pack Of 100 | AB8BXD 25CV89

APPROVED VENDOR M01000.080.0060 Hex Head Cap Screw, M8x1.25 Thread Size, Steel, 60mm Lg., 5.3mm Head Ht., Coarse, Blk Oxide, 100 Pk

Item: AB8BXD Model: M01000.080.0060Cross Ref: 25CV89
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C22
Head Height5.3 mm
Head TypeHex
Head Width13 mm
Length60 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length22 mm
Thread SizeM8 x 1.25
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length60 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length22 mm
Overall Length60 mm
Rockwell HardnessHRC22
Thread Pitch1.25 mm

Shipping Info:

Ship weight (kg) 2.758
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01000.080.0035 Hex Cap Screw M8-1.25 x 35mm - Pack Of 100 | AB8BWY 25CV84 M01000.080.0035Partially ThreadedRight HandHexRockwell C22M8 x 1.25SteelBlack OxideCoarse100€48.84
APPROVED VENDOR M01000.080.0040 Hex Cap Screw M8-1.25 x 40mm - Pack Of 100 | AB8BWZ 25CV85 M01000.080.0040Partially ThreadedRight HandHexRockwell C22M8 x 1.25SteelBlack OxideCoarse100€59.27
APPROVED VENDOR M01000.080.0045 Hex Cap Screw M8-1.25 x 45mm - Pack Of 100 | AB8BXA 25CV86 M01000.080.0045Partially ThreadedRight HandHexRockwell C22M8 x 1.25SteelBlack OxideCoarse100€54.43
APPROVED VENDOR M01000.080.0050 Hex Cap Screw M8-1.25 x 50mm - Pack Of 100 | AB8BXB 25CV87 M01000.080.0050Partially ThreadedRight HandHexRockwell C22M8 x 1.25SteelBlack OxideCoarse100€33.55
APPROVED VENDOR M01000.080.0055 Hex Cap Screw M8-1.25 x 55mm - Pack Of 100 | AB8BXC 25CV88 M01000.080.0055Partially ThreadedRight HandHexRockwell C22M8 x 1.25SteelBlack OxideCoarse100€32.37
APPROVED VENDOR M01000.080.0065 Hex Cap Screw M8-1.25 x 65mm - Pack Of 100 | AB8BXE 25CV90 M01000.080.0065Partially ThreadedRight HandHexRockwell C22M8 x 1.25SteelBlack OxideCoarse100€40.56
APPROVED VENDOR M01000.080.0070 Hex Cap Screw M8-1.25 x 70mm - Pack Of 100 | AB8BXF 25CV91 M01000.080.0070Partially ThreadedRight HandHexRockwell C22M8 x 1.25SteelBlack OxideCoarse100€73.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M01000.080.0060 Hex Head Cap Screw, M8x1.25 Thread Size, Steel, 60mm Lg., 5.3mm Head Ht., Coarse, Blk Oxide, 100 Pk
€54.39 /unit