APPROVED VENDOR ES4S#18480960102 Expanded Sheet Raised 304 Stainless Steel 8 x 4 Feet 1/2-#18 | AE6ACZ 5PCC9

APPROVED VENDOR 44S05018-48X96 Expanded Sheet Raised 304 Stainless Steel 8 x 4 Feet 1/2-#18

Item: AE6ACZ Model: 44S05018-48X96Cross Ref: 5PCC9
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€578.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemExpanded Sheet
Alloy Type304
Design Size0.500" x 1.200"
FinishMill
Hardness ScaleNot Rated
Length8 ft.
Length Tolerance2"
MaterialStainless Steel
Opening Size0.438" x 0.938"
Overall Thickness0.164"
Strand Width0.087"
StyleRaised
Temper2B
Tensile StrengthNot Rated
Trade Size1/2"-#18
Typical HardnessNot Rated
Width4 ft.
Yield StrengthNot Rated
Mechanical FinishMill
Overall Length8 ft.
Overall Width4 ft.
Strand Thickness0.05"

Shipping Info:

Ship weight (kg) 10.53
Ship height (cm)1.27
Ship length (cm)243.84
Ship width (cm)121.92
HS code7219900080
Country of OriginUS

Product Variants

ProductModelOverall ThicknessOpening SizeStrand WidthTrade SizeStrand ThicknessLength ToleranceAlloy TypeFinishPrice
APPROVED VENDOR ES4S#13480960112 Expanded Sheet Raised 304 Stainless Steel 8 x 4ft 1-1/2-#13 | AE6ACU 5PCC4 44S15013-48X960.22"1.250" x 2.625"0.116"1 1/2"-#130.093"2"304Mill€520.70
RFQ
APPROVED VENDOR ES4S#13480960304 Expanded Sheet Raised 304 Stainless Steel 8 x 4 Feet 3/4-#13 | AE6ACV 5PCC5 44S07513-48X961/5"0.750" x 1.688"0.108"3/4"-#130.093"2"304Mill€626.30
RFQ
APPROVED VENDOR ES4S#16480960102 Expanded Sheet Raised 304 Stainless Steel 8 x 4 Feet 1/2-#16 | AE6ACW 5PCC6 44S05016-48X960.164"0.438" x 0.938"0.087"1/2"-#160.062"2"304Mill€581.43
RFQ
APPROVED VENDOR ES4S#16480960304 Expanded Sheet Raised 304 Stainless Steel 8 x 4 Feet 3/4-#16 | AE6ACY 5PCC8 44S07516-48X961/5"0.813" x 1.750"0.106"3/4"-#160.062"2"304Mill€405.50
RFQ
APPROVED VENDOR ES4S#13480480112 Expanded Sheet Raised 304 Stainless Steel 4 x 4ft 1-1/2-#13 | AE6AGY 5PCV0 44S15013-48X480.22"1.250" x 2.625"0.116"1 1/2"-#130.093"-0.125" to +0.125"304Mill€288.17
APPROVED VENDOR ES4S#13480480304 Expanded Sheet Raised 304 Stainless Steel 4 x 4 Feet 3/4-#13 | AE6AGZ 5PCV1 44S07513-48X481/5"0.750" x 1.688"0.108"3/4"-#130.093"-0.125" to +0.125"304Mill€307.56
APPROVED VENDOR ES4S#16480480102 Expanded Sheet Raised 304 Stainless Steel 4 x 4 Feet 1/2-#16 | AE6AHC 5PCV5 44S05016-48X480.164"0.438" x 0.938"0.087"1/2"-#160.062"-0.125" to +0.125"304Mill€304.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 44S05018-48X96 Expanded Sheet Raised 304 Stainless Steel 8 x 4 Feet 1/2-#18
€578.22 /unit