Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR ES4S#13480480304 Expanded Sheet Raised 304 Stainless Steel 4 x 4 Feet 3/4-#13 | AE6AGZ 5PCV1

APPROVED VENDOR 44S07513-48X48 Expanded Sheet Raised 304 Stainless Steel 4 x 4 Feet 3/4-#13

Item: AE6AGZ Model: 44S07513-48X48Cross Ref: 5PCV1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€325.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExpanded Sheet
Alloy Type304
Design Size0.923" x 2"
FinishMill
Hardness ScaleNot Rated
Length4 ft.
Length Tolerance-0.125" to +0.125"
MaterialStainless Steel
Opening Size0.750" x 1.688"
Overall Thickness1/5"
Strand Thickness0.093"
Strand Width0.108"
StyleRaised
Temper2B
Tensile StrengthNot Rated
Trade Size3/4"-#13
Typical HardnessNot Rated
Width4 ft.
Width Tolerance-0.125" to +0.125"
Yield StrengthNot Rated
Mechanical FinishMill
Overall Length4 ft.
Overall Width4 ft.

Shipping Info:

Ship weight (kg) 9
Ship height (cm)1.27
Ship length (cm)129.54
Ship width (cm)127
HS code7219900080
Country of OriginUS

Product Variants

ProductModelOverall ThicknessOpening SizeStrand WidthTrade SizeStrand ThicknessLength ToleranceAlloy TypeFinishPrice
APPROVED VENDOR ES4S#13480960112 Expanded Sheet Raised 304 Stainless Steel 8 x 4ft 1-1/2-#13 | AE6ACU 5PCC4 44S15013-48X960.22"1.250" x 2.625"0.116"1 1/2"-#130.093"2"304Mill€520.70
RFQ
APPROVED VENDOR ES4S#13480960304 Expanded Sheet Raised 304 Stainless Steel 8 x 4 Feet 3/4-#13 | AE6ACV 5PCC5 44S07513-48X961/5"0.750" x 1.688"0.108"3/4"-#130.093"2"304Mill€626.30
RFQ
APPROVED VENDOR ES4S#16480960102 Expanded Sheet Raised 304 Stainless Steel 8 x 4 Feet 1/2-#16 | AE6ACW 5PCC6 44S05016-48X960.164"0.438" x 0.938"0.087"1/2"-#160.062"2"304Mill€581.43
RFQ
APPROVED VENDOR ES4S#16480960304 Expanded Sheet Raised 304 Stainless Steel 8 x 4 Feet 3/4-#16 | AE6ACY 5PCC8 44S07516-48X961/5"0.813" x 1.750"0.106"3/4"-#160.062"2"304Mill€405.50
RFQ
APPROVED VENDOR ES4S#18480960102 Expanded Sheet Raised 304 Stainless Steel 8 x 4 Feet 1/2-#18 | AE6ACZ 5PCC9 44S05018-48X960.164"0.438" x 0.938"0.087"1/2"-#18-2"304Mill€552.20
RFQ
APPROVED VENDOR ES4S#13480480112 Expanded Sheet Raised 304 Stainless Steel 4 x 4ft 1-1/2-#13 | AE6AGY 5PCV0 44S15013-48X480.22"1.250" x 2.625"0.116"1 1/2"-#130.093"-0.125" to +0.125"304Mill€288.17
APPROVED VENDOR ES4S#16480480102 Expanded Sheet Raised 304 Stainless Steel 4 x 4 Feet 1/2-#16 | AE6AHC 5PCV5 44S05016-48X480.164"0.438" x 0.938"0.087"1/2"-#160.062"-0.125" to +0.125"304Mill€304.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 44S07513-48X48 Expanded Sheet Raised 304 Stainless Steel 4 x 4 Feet 3/4-#13
€325.70 /unit