HUBBELL WIRING DEVICE-KELLEMS NP1226BK Wallplate, Nylon, 2-Gang, Decorator, 0.406 Inch Opening, Black | BC8PEH

HUBBELL WIRING DEVICE-KELLEMS NP1226BK Wallplate, Nylon, 2-Gang, Decorator, 0.406 Inch Opening, Black

Item: BC8PEH Model: NP1226BK
Limited Availability
€6.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStyle Line/GFCI Wall Plate
ColorBlack
ConstructionMolded
CutoutOne Decorator, One 0.406" Hole
MaterialNylon
MountingScrew Mounting
OrientationVertical
SizeStandard
Thickness0.06"

Shipping Info:

Ship weight (kg) 0.045
Ship width (cm)0.15
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS NP1226BK Wallplate, Nylon, 2-Gang, Decorator, 0.406 Inch Opening, Black
€6.69 /unit