Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 70A0408.1-EA250 Rivet Universal 1/8 D 1/2 L - Pack Of 250 | AE9PJD 6LB15

APPROVED VENDOR 70A0408.1-EA250 Solid Rivet, Universal, Alu, 1/2 In Lg., 1/8 In Rivet Dia., Plain, 250 Pk

Item: AE9PJD Model: 70A0408.1-EA250Cross Ref: 6LB15
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Rivet
FinishPlain
Head Dia.1/4"
Head Height0.059"
Head TypeUniversal
Length1/2"
MaterialAluminum
Rivet Dia.1/8"
System Of MeasurementImperial
Body Length1/2"
Head Diameter1/4"
Material Grade/classGrade 1100F
Overall Length9/16"
Product TypeSolid Rivet
Shank Diameter0.125"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)3.81
HS code7318230000
Country of OriginUS

Product Variants

ProductModelFinishHead HeightHead Dia.MaterialGradeRivet TypeHead TypePkg. Qty.Price
APPROVED VENDOR 70A0403.1-EA250 Rivet Universal 1/8 D 3/16 L - Pack Of 250 | AE9PHZ 6LB11 70A0403.1-EA250Plain0.059"1/4"Aluminum--Universal250€14.43
APPROVED VENDOR 70A0404.1-EA250 Rivet Universal 1/8 D 1/4 L - Pack Of 250 | AE9PJA 6LB12 70A0404.1-EA250Plain0.059"1/4"Aluminum--Universal250€13.50
APPROVED VENDOR 70A0405P-EA-250 Rivet Universal 1/8 D 5/16 L - Pack Of 250 | AE9PJB 6LB13 70A0405P-EA-250Plain0.059"1/4"Aluminum--Universal250€14.23
APPROVED VENDOR 70A0406.1-EA250 Rivet Universal 1/8 D 3/8 L - Pack Of 250 | AE9PJC 6LB14 70A0406.1-EA250Plain0.059"1/4"Aluminum--Universal250€15.83
APPROVED VENDOR 70A0606P-EA-250 Rivet Universal 3/16 D 3/8 L - Pack Of 250 | AE9PJE 6LB16 70A0606P-EA-250Plain0.085"3/8"Aluminum--Universal250€23.56
APPROVED VENDOR 70A0608P-EA-100 Rivet Universal 3/16 D 1/2 L - Pack Of 100 | AE9PJF 6LB17 70A0608P-EA-100Plain0.085"3/8"Aluminum--Universal100€14.44
APPROVED VENDOR 70A0610P-EA-100 Rivet Universal 3/16 D 5/8 L - Pack Of 100 | AE9PJG 6LB18 70A0610P-EA-100Plain0.085"3/8"Aluminum--Universal100€15.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 70A0408.1-EA250 Solid Rivet, Universal, Alu, 1/2 In Lg., 1/8 In Rivet Dia., Plain, 250 Pk
€21.76 /unit