Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6LB76 Split Rivet 9/64 - Pack Of 100 | AE9PLV

APPROVED VENDOR 6LB76 Split Rivet, Truss, Steel, 5/16 In Rivet Lg., Nickel Plated, 0.313 In Head Dia., 100 Pk

Item: AE9PLV Model: 6LB76
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.31 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Rivet
FinishNickel Plated
Head Dia.0.313"
Head TypeTruss
Rivet Dia.9/64"
Rivet Length5/16"
Rivet MaterialSteel
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54
HS code7318230000
Country of OriginTW

Product Variants

ProductModelRivet LengthFinishRivet MaterialHead TypeHead Dia.Rivet Dia.Pkg. Qty.Price
APPROVED VENDOR 6LB77 Split Rivet 9/64 - Pack Of 100 | AE9PLW 6LB773/8"Nickel PlatedSteelTruss0.313"9/64"100€22.70
APPROVED VENDOR 6LB78 Split Rivet 9/64 - Pack Of 100 | AE9PLX 6LB787/16"Nickel PlatedSteelTruss0.313"9/64"100€23.89
APPROVED VENDOR 6LB79 Split Rivet 9/64 - Pack Of 100 | AE9PLY 6LB791/2"Nickel PlatedSteelTruss0.313"9/64"100€24.02
APPROVED VENDOR 6LB80 Split Rivet 9/64 - Pack Of 100 | AE9PLZ 6LB805/8"Nickel PlatedSteelTruss0.313"9/64"100€28.07
APPROVED VENDOR 6LB81 Split Rivet 9/64 - Pack Of 100 | AE9PMA 6LB813/4"Nickel PlatedSteelTruss0.313"9/64"100€30.27
APPROVED VENDOR 6LB82 Split Rivet 9/64 - Pack Of 100 | AE9PMB 6LB825/16"Brass PlatedSteelTruss0.313"9/64"100€20.20
APPROVED VENDOR 6LB83 Split Rivet 9/64 - Pack Of 100 | AE9PMC 6LB833/8"Brass PlatedSteelTruss0.313"9/64"100€23.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6LB76 Split Rivet, Truss, Steel, 5/16 In Rivet Lg., Nickel Plated, 0.313 In Head Dia., 100 Pk
€21.31 /pack