INGERSOLL-RAND QTA150 Torque Arm, Reaction, 52 Inch Max. Working Range, 150 N-M Max. Torque | CR4PYM

INGERSOLL-RAND QTA150 Torque Arm, Reaction, 52 Inch Max. Working Range, 150 N-M Max. Torque

Item: CR4PYM Model: QTA150Cross Ref: 10L016
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€8,121.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorque Arm
Base Mount TypeFloor
For Use WithAssembly Tools
IncludesSpring Balancer
MaterialSteel
Max. Tool Weight10 lbs.
Max. Torque150 N-m
Max. Working Pressure52"
Overall Height78 3/4"
Reach52"
Torque Arm TypeReaction
Vertical Travel22"
Working Range52"

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)200.03
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelWorking RangeMax. Tool WeightVertical TravelMinimum Tool Dia.Max. Tool Dia.Overall HeightReachBase Mount TypePrice
INGERSOLL-RAND QTA010 Torque Arm, Reaction, 15 Inch Max. Working Range, 10 N-M Max. Torque, 1 Inch To 1 1/2 In | CR4PYK QTA01015"2.7 lbs.13"1"1 1/2"27 3/4"15"Bench€1,377.83
INGERSOLL-RAND QTA100 Torque Arm, Reaction, 30 Inch Max. Working Range, 100 N-M Max. Torque, 1 1/8 Inch To 2 In | CR4PYL QTA10030"8 lbs.17 1/2"1 1/8"2"39 3/4"30"Bench€3,525.69
INGERSOLL-RAND QTA270 Torque Arm, Reaction, 60 Inch Max. Working Range, 270 N-M Max. Torque | CR4PYN QTA270---------
RFQ
INGERSOLL-RAND QTA475 Torque Arm, Reaction, 79 Inch Max. Working Range, 475 N-M Max. Torque | CR4PYP QTA475---------
RFQ
INGERSOLL-RAND QTA020 Torque Arm, Reaction, 20 Inch Max. Working Range, 20 N-m Max. Torque, 5 lb Max. Tool Wt | CR4PYQ QTA02020"5 lbs.14 1/2"1 1/8"2"31 3/4"20"Bench€1,632.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND QTA150 Torque Arm, Reaction, 52 Inch Max. Working Range, 150 N-M Max. Torque
€8,121.52 /unit