Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6AJY6 Spring Check Valve Bronze 2 Inch Npt | AE7TZP

APPROVED VENDOR 6AJY6 Spring Check Valve Bronze 2 Inch Npt

Item: AE7TZP Model: 6AJY6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€148.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Check Valve
Connection TypeNPT
Cracking Pressure4.3 psi
Flow Rate30 GPM
Grade304
Length5"
MaterialBronze
Max. Temp.250°F
Max. Water Pressure200 psi
Mounting PositionHorizontal/Vertical
Overall Height5.031"
Size2"
Spring MaterialStainless Steel
Width3.031"
3-a ComplianceNot Rated
Body MaterialBronze
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 12"
Connection Size - Side 22"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
For MediaWater
Max. Pressure (cwp)200 psi
Max. Pressure (steam)Not Rated
Media Temp. Range250°F
Mounting OrientationHorizontal, Vertical
Operating Temperature - Maximum250°F
Overall Length5"
Pipe Size2"
Poppet Material304 Stainless Steel
Silent CheckStandard
StandardsANSI B2.11, MSS SP-80
Vacuum Service RatingNot Rated
Valve Body StyleInline

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)8.64
Ship length (cm)40.64
Ship width (cm)14.22
HS code8481301090
Country of OriginID

Product Variants

ProductModelConnection TypeCracking PressureOverall HeightFlow RateMax. Temp.Max. Water PressureMounting PositionSpring MaterialPrice
APPROVED VENDOR 6AJY1 Spring Check Valve Bronze 1/2 Inch Npt | AE7TZJ 6AJY1NPT1.7 psi2.406"9.2 GPM250°F200 psiHorizontal/VerticalStainless Steel€39.54
APPROVED VENDOR 6AJY2 Spring Check Valve Bronze 3/4 Inch Npt | AE7TZK 6AJY2NPT3.5 psi2.719"13.6 GPM250°F200 psiHorizontal/VerticalStainless Steel€53.60
APPROVED VENDOR 6AJY3 Spring Check Valve Bronze 1 Inch Npt | AE7TZL 6AJY3NPT3.5 psi3.219"18.8 GPM250°F200 psiHorizontal/VerticalStainless Steel€66.34
APPROVED VENDOR 6AJY4 Spring Check Valve Bronze 1-1/4 Inch Npt | AE7TZM 6AJY4NPT3.5 psi3 5/8"23.5 GPM250°F200 psiHorizontal/VerticalStainless Steel€95.86
APPROVED VENDOR 6AJY5 Spring Check Valve Bronze 1-1/2 Inch Npt | AE7TZN 6AJY5NPT4.3 psi4.031"25 GPM250°F200 psiHorizontal/VerticalStainless Steel€125.59
APPROVED VENDOR 6AJY7 Spring Check Valve Bronze 1/2 Inch Solder | AE7TZQ 6AJY7Solder1.7 psi2.781"10 GPM250°F200 psiHorizontal/VerticalStainless Steel€12.97
APPROVED VENDOR 6AJY8 Spring Check Valve Bronze 3/4 Inch Solder | AE7TZR 6AJY8Solder3.5 psi3.547"15 GPM250°F200 psiHorizontal/VerticalStainless Steel€17.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6AJY6 Spring Check Valve Bronze 2 Inch Npt
€148.47 /unit