Flat Shipping

Flat Shipping at €24.99 + VAT

TB WOODS 5V1132 V-belt Pulley Detachable 2groove 11.3 Od | AE7HWA 5YKX6

TB WOODS 5V1132 Narrow V-Belt Sheave, Cast Iron, 5V Type Belt, 11.3 inch Datum Dia.

Item: AE7HWA Model: 5V1132Cross Ref: 5YKX6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€413.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
5v Belt Pitch Dia.11 3/10"
Belt Type5V
Bore TypeQuick Disconnect Bushing
BushingSK
Bushing RequiredSK
ConstructionArm
Datum Dia.11.3"
Dimension E7/25"
Dimension L1 22/25"
Dimension M0.09"
Face Width1.69"
Hub Location11/25"
Industry Number5V1132
MaterialCast Iron
Max. Rpm2220 RPM
No. Of Grooves2
Outside Dia.11.3"
Overall Length1.969"
Product TypeNarrow
Set Screw IncludedNo
Weight16.3 lbs.
5vx Pitch Diameter11.3"
For Bushing SizeSK
For Bushing TypeQuick Detachable
Material FabricationCast
Outside Diameter11.3"
Overall Width1 15/16"
Pulley ConstructionSpoked
Pulley Industry Number5V1130
StandardsISO 9001:2015 CERTIFICATION

Shipping Info:

Ship weight (kg) 7.38
Ship height (cm)5.84
Ship length (cm)30.23
Ship width (cm)29.21
HS code8483509040
Country of OriginUS

Product Variants

ProductModelBore TypeMaterialOutside Dia.Industry NumberC Or Cx Belt Pitch Dia.Dimension EDimension LFace WidthPrice
TB WOODS 5V1252 V-belt Pulley Detachable 2 Groove 12.5 Od | AA2PWH 10Y273 5V1252Quick Disconnect BushingCast Iron12 1/2"5V1252-1/4"2"1.69"€377.90
TB WOODS 5V1602 V-belt Pulley Detachable 2 Groove 16 Od | AA2PWJ 10Y274 5V1602Quick Disconnect BushingCast Iron16"5V1602-1/4"2"1.69"€516.70
TB WOODS 5V1872 V-belt Pulley Detachable 2 Groove 18.7 Od | AA2PWK 10Y275 5V1872Quick Disconnect BushingCast Iron18.7"5V1872-1/4"2"1.69"€691.41
TB WOODS 5V1874 V-belt Pulley Detachable 4 Groove 18.7 Od | AA2PWL 10Y276 5V1874Quick Disconnect BushingCast Iron18.7"5V1874-0.34"2.63"3.06"€875.82
TB WOODS 5V442 V-belt Pulley Detachable 2 Groove 4.4 Od | AA2PWM 10Y277 5V442Quick Disconnect BushingCast Iron4 2/5"5V442-0.13"1 1/4"1.69"€156.87
TB WOODS 5V443 V-belt Pulley Detachable 3 Groove 4.4 Od | AA2PWN 10Y278 5V443Quick Disconnect BushingCast Iron4 2/5"5V443-1.69"1.31"2.38"€182.10
TB WOODS 5V444 V-belt Pulley Detachable 4 Groove 4.4 Od | AA2PWP 10Y279 5V444Quick Disconnect BushingCast Iron4 2/5"5V444-1 22/25"1.81"3.06"€180.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 5V1132 Narrow V-Belt Sheave, Cast Iron, 5V Type Belt, 11.3 inch Datum Dia.
€413.94 /unit