Flat Shipping

Flat Shipping at €24.99 + VAT

LUTRON MS-OPS5M-WH Occupancy Sensor, Hard Wired, Wall Switch Box | CR9TFL

LUTRON MS-OPS5M-WH Occupancy Sensor, Hard Wired, Wall Switch Box

Item: CR9TFL Model: MS-OPS5M-WHCross Ref: 25L182
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOccupancy Sensor
ColorWhite
Communication MethodHard Wired
Compatible With SeriesUniversal
Coverage Angle180°
Dimming MethodNo Dimming
Dimming TypeNo Dimming
Fan RatedYes
IncludesWire Nuts
Includes Motion SensorYes
Installation LocationWall , Wall Switch Box
Installation Location (motion Sensor)Wall Switch Box
Installation TypeSwitch Box
Lighting TechnologyCFL, ELV, Fan Motor, Fluorescent, Halogen, Incandescent, LED, MLV
Max. Capacity @ 120vac3A (Fan Motor), 5A (CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV)
Max. Detection Distance30 ft.
Maximum Mounting Height4 ft.
Maximum Time Delay30 min.
Minimum Mounting HeightNot Applicable
Minimum Time Delay1 min.
Neutral RequiredNo
NightlightNo
Number Of Buttons1
Number Of Gangs1
Operating Voltage120V AC
Overall Depth0.31"
Overall Height4.69"
Overall Width2.94"
Sensing TechnologyPassive Infrared
Sensor OperationOccupancy, Photocell, Vacancy
Sensor TypePassive Infrared
Suggested Mounting Height4 ft.
Suggested Mounting Height - Motion Sensor4 ft.
Time Delay1 min., 15 min., 30 min., 5 min. , Adaptive , Adjustable
Time Delay Adjustment Method - Motion SensorAdjustable
Viewing Angle180°
Wall PlateNot Included
Includes Dimming SwitchDimming Switch Not Included
Includes Wall PlateWall Plate Not Included
Maximum Detection Distance30 ft.
StandardsNOM, UL LISTED

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)11.91
Ship length (cm)0.79
Ship width (cm)7.47

Product Variants

ProductModelOperating VoltageSensing TechnologyTime DelayColorInstallation TypeMax. Capacity @ 120vacInstallation Location (motion Sensor)Communication MethodPrice
LUTRON MS-PPS6-DDV-WH Occupancy Sensor, Hard Wired, Wall Switch Box | CR9TFE MS-PPS6-DDV-WH120-277V ACPassive InfraredAdjustableWhiteWall Box4.4A (Fan Motor), 6A (CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV)Wall Switch BoxHard Wired€116.43
LUTRON MS-OPS6-DDV-WH Occupancy Sensor, Hard Wired, Wall Switch Box | CR9TFF MS-OPS6-DDV-WH120-277V ACPassive InfraredAdjustableWhiteWall Box4.4A (Fan Motor), 6A (CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV)Wall Switch BoxHard Wired€130.79
LUTRON MS-PPS6-DDV-IV Occupancy Sensor, Hard Wired, Wall Switch Box | CR9TFG MS-PPS6-DDV-IV120-277V ACPassive InfraredAdjustableWhiteWall Box4.4A (Fan Motor), 6A (CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV)Wall Switch BoxHard Wired€116.43
LUTRON MS-OPS2-IV Occupancy Sensor, Hard Wired, Wall Switch Box | CR9TFH MS-OPS2-IV120V ACPassive InfraredAdjustableWhiteSwitch Box2A (CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV)Wall Switch BoxHard Wired€38.22
LUTRON MS-B102-IV Occupancy Sensor, Hard Wired, Wall Switch Box | CR9TFK MS-B102-IV120-277V ACPassive Infrared, UltrasonicAdjustableWhiteWall4.4A (Fan Motor), 6A (CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV)Wall Switch BoxHard Wired€126.76
LUTRON MS-B102-WH Occupancy Sensor, Hard Wired, Wall Switch Box | CR9TFM MS-B102-WH120-277V ACPassive Infrared, UltrasonicAdjustableWhiteWall4.4A (Fan Motor), 6A (CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV)Wall Switch BoxHard Wired€126.76
LUTRON MS-OPS5M-IV Occupancy Sensor, Hard Wired, Wall Switch Box | CR9TFN MS-OPS5M-IV120V ACPassive InfraredAdjustableWhiteSwitch Box3A (Fan Motor), 5A (CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV)Wall Switch BoxHard Wired€64.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUTRON MS-OPS5M-WH Occupancy Sensor, Hard Wired, Wall Switch Box
€63.96 /unit