APPROVED VENDOR 5GDJ9 Foam Roll Polypropylene Charcoal 1/2 x 54 Inch 25 Feet | AE3VFZ

APPROVED VENDOR 5GDJ9 Foam Roll Polypropylene Charcoal 1/2 x 54 Inch 25 Feet

Item: AE3VFZ Model: 5GDJ9
In Stock

Get it by Tuesday, Jun 10

€440.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoam Roll
Backing TypePressure Sensitive Adhesive
Cell TypeOpen Cell
ColorCharcoal
Density2 lbs.-cu. ft.
FinishSmooth
Firmness @ 25% Deflection0.55 psi to 0.74 psi
Length25 ft.
Length Tolerance-0.25" to +0.25"
MaterialPolyester
Temp. Range-20°F to +180°F
Tensile Strength20 psi
Thickness1/2"
Thickness Tolerance-0.25" to +0.25"
Width54"
Width Tolerance-0.25" to +0.25"
Oil ResistanceFair
StandardsUL 94 HF-1
Water ResistancePoor
Weather ResistanceFair

Shipping Info:

Ship weight (kg) 9.2475
Ship height (cm)45.72
Ship length (cm)45.72
Ship width (cm)137.16
HS code3921905050
Country of OriginUS

Product Variants

ProductModelColorTemp. RangeBacking TypeCell TypeDensityFinishFirmness @ 25% DeflectionLength TolerancePrice
APPROVED VENDOR 5GDT6 Foam Roll Anti-static 1/4 x 48 Inch 250 Feet | AE3VJK 5GDT6Pink-20°F to +150°FPlainClosed Cell Water Resistant1.8 lbs.-cu. ft.Skin26 psi-10 ft. to +10 ft.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5GDJ9 Foam Roll Polypropylene Charcoal 1/2 x 54 Inch 25 Feet
€440.49 /unit