GATES 725004975 | BX4NBJ

GATES 725004975 Brass Lock-On Coupling

Item: BX4NBJ Model: 725004975
Limited Availability
€13.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

A1 Outside Diameter (in)0.3125
A1 Outside Diameter (mm)7.9
C (in)1.13
C Cutoff (in)1.13
C Cutoff (mm)28.7
Material360 Brass

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 725004975 Brass Lock-On Coupling
€13.82 /unit