APPROVED VENDOR 5GDE9 Foam Sheet 80280 Polypropylene Natural 3 x 36 x 36 | AE3VEL

APPROVED VENDOR ZUSA-PU-222 Foam Sheet 80280 Polypropylene Natural 3 x 36 x 36

Item: AE3VEL Model: ZUSA-PU-222Cross Ref: 5GDE9
In Stock

Get it by Tuesday, Jun 17

€479.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoam Sheet
Backing TypePlain
ColorNatural
Density2.8 lbs.-cu. ft.
FinishSmooth Cellular
Length36"
Length Tolerance-0.25" to +0.25"
MaterialPolyurethane
Temp. Range-20°F to +180°F
Tensile Strength9 psi
Thickness3"
Thickness Tolerance-0.25" to +0.25"
TypeOpen Cell
Width36"
Width Tolerance-0.25" to +0.25"
Abrasion ResistanceExcellent
Cell TypeOpen Cell
Chemical ResistanceFair
Compression Set5%
FirmnessSoft. (5 psi to 8 psi)
Firmness @ 25% Deflection6 psi
Foam ShapeSheet
GradeStandard
Maximum Temperature180°F
Minimum Temperature-20°F
Oil ResistanceFair
StandardsCAL 117
Tensile Strength RatingFair (<50 psi)
TextureSmooth
Water ResistanceGood
Weather ResistanceFair

Shipping Info:

Ship weight (kg) 3.8475
Ship height (cm)15.24
Ship length (cm)91.44
Ship width (cm)91.44
HS code3921190000
Country of OriginUS

Product Variants

ProductModelThicknessMaterialColorTensile StrengthDensityThickness ToleranceBacking TypeFinishPrice
APPROVED VENDOR 5GCG2 Foam Sheet 80280 Polypropylene Natural 1/2 x 12 x 12 | AE3UVT ZUSA-PU-1641/2"PolyurethaneNatural9 psi2.8 lbs.-cu. ft.-0.25" to +0.25"PlainSmooth Cellular€8.23
APPROVED VENDOR 5GCN4 Foam Sheet 80280 Polypropylene Natural 3/4 x 12 x 12 | AE3UXT 5GCN43/4"PolyurethaneNatural9 psi2.8 lbs.-cu. ft.-0.25" to +0.25"PlainSmooth Cellular€5.84
APPROVED VENDOR 5GCN5 Foam Sheet 80280 Polypropylene Natural 1 x 12 x 12 | AE3UXU 5GCN51"PolyurethaneNatural9 psi2.8 lbs.-cu. ft.-0.25" to +0.25"PlainSmooth Cellular€7.80
APPROVED VENDOR 5GCN6 Foam Sheet 80280 Poly Natural 1 1/2 x 12 x 12 | AE3UXV ZUSA-PU-1911 1/2"PolyurethaneNatural9 psi2.8 lbs.-cu. ft.-0.25" to +0.25"PlainSmooth Cellular€24.20
APPROVED VENDOR 5GCN7 Foam Sheet 80280 Polypropylene Natural 2 x 12 x 12 | AE3UXW ZUSA-PU-2002"PolyurethaneNatural9 psi2.8 lbs.-cu. ft.-0.25" to +0.25"PlainSmooth Cellular€31.96
APPROVED VENDOR 5GCN8 Foam Sheet 80280 Polypropylene Natural 3 x 12 x 12 | AE3UXX ZUSA-PU-2133"PolyurethaneNatural9 psi2.8 lbs.-cu. ft.-0.25" to +0.25"PlainSmooth Cellular€48.06
APPROVED VENDOR 5GCN9 Foam Sheet 80280 Polypropylene Natural 4 x 12 x 12 | AE3UXY ZUSA-PU-2264"PolyurethaneNatural9 psi2.8 lbs.-cu. ft.-0.25" to +0.25"PlainSmooth Cellular€63.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR ZUSA-PU-222 Foam Sheet 80280 Polypropylene Natural 3 x 36 x 36
€479.79 /unit