Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES KQ2W23-02AS Extended Male Elbow 3.2mm Thread x Tube | AC7ACN 36X225

SMC VALVES KQ2W23-02AS Extended Male Elbow 3.2mm Thread x Tube

Item: AC7ACN Model: KQ2W23-02ASCross Ref: 36X225
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtended Male Elbow 90 Deg
Basic MaterialPlastic
Body MaterialPolybutylene Terephthalate
ColorGray, White
Connection TypeTube x Male BSPT
Hex Size14 mm
Max. Pressure145 psi
Pipe Size1/4"
Temp. Range+23°F to +140°F
Tube Size3.2 mm
ApplicationAir, Non-Potable Water
Compatible Tube MaterialFEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting MaterialBrass
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter3.2 mm
Fitting Side B Connection TypeMBSPT
Fitting Side B Pipe Size1/4"
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure145 psi
Maximum Operating Temperature140°F
Minimum Operating Temperature41°F
Overall Length32.8125 mm
Release TypeButton
Specific Fitting Shape90° Extended Elbow Adapter
StandardsJIS B0203, ROHS
System Of MeasurementImperial/Metric

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.52
Ship length (cm)3.81
Ship width (cm)1.78
HS code3917400090
Country of OriginJP

Product Variants

ProductModelConnection TypeTube SizeHex SizeColorBody MaterialMax. PressureBasic MaterialTemp. RangePrice
SMC VALVES KQ2W01-34AS Extended Male Elbow 1/8 Inch Thread x Tube | AC7ABR 36X205 KQ2W01-34ASTube x MNPT1/8"0.438"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€6.29
SMC VALVES KQ2W01-35AS Extended Male Elbow 1/8 Inch Thread x Tube | AC7ABT 36X206 KQ2W01-35ASTube x MNPT1/8"0.562"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€5.95
SMC VALVES KQ2W03-34AS Extended Male Elbow 5/32in Thread x Tube | AC7ABU 36X207 KQ2W03-34ASTube x MNPT0.156"0.438"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€6.65
SMC VALVES KQ2W03-35AS Extended Male Elbow 5/32in Thread x Tube | AC7ABV 36X208 KQ2W03-35ASTube x MNPT0.156"0.562"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€6.15
SMC VALVES KQ2W05-34AS Extended Male Elbow 3/16 Inch Thread x Tube | AC7ABW 36X209 KQ2W05-34ASTube x MNPT0.188"0.438"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€6.09
SMC VALVES KQ2W05-35AS Extended Male Elbow 3/16 Inch Thread x Tube | AC7ABX 36X210 KQ2W05-35ASTube x MNPT0.188"0.562"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€7.04
SMC VALVES KQ2W07-34AS Extended Male Elbow 1/4 Inch Thread x Tube | AC7ABY 36X211 KQ2W07-34ASTube x MNPT1/4"0.438"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€6.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES KQ2W23-02AS Extended Male Elbow 3.2mm Thread x Tube
€6.41 /unit