Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR LC.11801201.ZP.DAR Threaded Rod Zinc 1-1/8-12 x 1 Feet | AA2LHD 10P617

APPROVED VENDOR 56094 Threaded Rod, 1 1/8 In - 12 Thread Size, Carbon Steel, 1 ft. Lg., Gr. 2, Zn Plated

Item: AA2LHD Model: 56094Cross Ref: 10P617
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
FinishZinc Plated
GradeGrade 2
HardnessRockwell B85
Length1 ft.
MaterialCarbon Steel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread FitClass 1A
Thread Size1 1/8"-12
Thread TypeFine
Yield Strength45000 psi
Includes NutsNo
Material Grade/classGrade 2
Minimum Yield Strength45000 psi
Number Of Nuts Included0
Overall Length12"
Rockwell HardnessB85 Min

Shipping Info:

Ship weight (kg) 1.431
Ship height (cm)5.84
Ship length (cm)38.1
Ship width (cm)5.84
HS code7318155056
Country of OriginUS

Product Variants

ProductModelThread SizeHardnessThread DirectionTensile StrengthThread FitYield StrengthClassColorPrice
APPROVED VENDOR LC.01402001.ZP.DAR Threaded Rod Zinc 1/4-20 x 1 Feet | AA2LFH 10P571 35091/4"-20Rockwell B85Right Hand60000 psiClass 1A45000 psi--€2.20
APPROVED VENDOR LC.01402012.ZP.DAR Threaded Rod Zinc 1/4-20 x 12 Feet | AA2LFJ 10P572 30781/4"-20Rockwell B85Right Hand60000 psiClass 1A45000 psi--€16.15
APPROVED VENDOR LC.51601801.ZP.DAR Threaded Rod Zinc 5/16-18 x 1 Feet | AA2LFK 10P573 35155/16"-18Rockwell B85Right Hand60000 psiClass 1A45000 psi--€2.34
APPROVED VENDOR LC.51601812.ZP.DAR Threaded Rod Zinc 5/16-18 x 12 Feet | AA2LFL 10P574 30885/16"-18Rockwell B85Right Hand60000 psiClass 1A45000 psi--€19.40
APPROVED VENDOR LC.03801601.ZP.DAR Threaded Rod Zinc 3/8-16 x 1 Feet | AA2LFM 10P575 35363/8"-16Rockwell B85Right Hand60000 psiClass 1A45000 psi--€2.34
APPROVED VENDOR LC.03801612.ZP.DAR Threaded Rod Zinc 3/8-16 x 12 Feet | AA2LFN 10P576 30983/8"-16Rockwell B85Right Hand60000 psiClass 1A45000 psi--€22.29
APPROVED VENDOR LC.01201301.ZP.DAR Threaded Rod Zinc 1/2-13 x 1 Feet | AA2LFP 10P577 35891/2"-13Rockwell B85Right Hand60000 psiClass 1A45000 psi--€4.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 56094 Threaded Rod, 1 1/8 In - 12 Thread Size, Carbon Steel, 1 ft. Lg., Gr. 2, Zn Plated
€34.98 /unit