Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR LC.03801612.ZP.DAR Threaded Rod Zinc 3/8-16 x 12 Feet | AA2LFN 10P576

APPROVED VENDOR 3098 Threaded Rod, 3/8 In - 16 Thread Size, Carbon Steel, 12 ft. Lg., Gr. 2, Zn Plated

Item: AA2LFN Model: 3098Cross Ref: 10P576
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
FinishZinc Plated
GradeGrade 2
HardnessRockwell B85
Length12 ft.
MaterialCarbon Steel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread FitClass 1A
Thread Size3/8"-16
Thread TypeCoarse
Yield Strength45000 psi
Includes NutsNo
Material Grade/classGrade 2
Minimum Yield Strength45000 psi
Number Of Nuts Included0
Overall Length12 ft.
Rockwell HardnessB85 Min

Shipping Info:

Ship weight (kg) 1.5435
Ship height (cm)0.95
Ship length (cm)2.54
Ship width (cm)0.95
HS code7318155056
Country of OriginUS

Product Variants

ProductModelThread SizeHardnessThread DirectionTensile StrengthThread FitYield StrengthClassColorPrice
APPROVED VENDOR LC.01402001.ZP.DAR Threaded Rod Zinc 1/4-20 x 1 Feet | AA2LFH 10P571 35091/4"-20Rockwell B85Right Hand60000 psiClass 1A45000 psi--€2.20
APPROVED VENDOR LC.01402012.ZP.DAR Threaded Rod Zinc 1/4-20 x 12 Feet | AA2LFJ 10P572 30781/4"-20Rockwell B85Right Hand60000 psiClass 1A45000 psi--€16.15
APPROVED VENDOR LC.51601801.ZP.DAR Threaded Rod Zinc 5/16-18 x 1 Feet | AA2LFK 10P573 35155/16"-18Rockwell B85Right Hand60000 psiClass 1A45000 psi--€2.34
APPROVED VENDOR LC.51601812.ZP.DAR Threaded Rod Zinc 5/16-18 x 12 Feet | AA2LFL 10P574 30885/16"-18Rockwell B85Right Hand60000 psiClass 1A45000 psi--€19.40
APPROVED VENDOR LC.03801601.ZP.DAR Threaded Rod Zinc 3/8-16 x 1 Feet | AA2LFM 10P575 35363/8"-16Rockwell B85Right Hand60000 psiClass 1A45000 psi--€2.34
APPROVED VENDOR LC.01201301.ZP.DAR Threaded Rod Zinc 1/2-13 x 1 Feet | AA2LFP 10P577 35891/2"-13Rockwell B85Right Hand60000 psiClass 1A45000 psi--€4.30
APPROVED VENDOR LC.01201312.ZP.DAR Threaded Rod Zinc 1/2-13 x 12 Feet | AA2LFQ 10P578 31181/2"-13Rockwell B85Right Hand60000 psiClass 1A45000 psi--€33.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3098 Threaded Rod, 3/8 In - 16 Thread Size, Carbon Steel, 12 ft. Lg., Gr. 2, Zn Plated
€23.28 /unit