Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4WRA9 Modular Test Probes Alligator Plunger | AE2DVD

APPROVED VENDOR 4WRA9 Modular Test Probes Alligator Plunger

Item: AE2DVD Model: 4WRA9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemModular Test Probes
ColorBlack, Red
FinishNickel Plated
Insulation MaterialDouble Insulation
Jaw MaterialSteel
Length6 1/8"
Max. Amps10A
Max. Voltage1000V
Opening Size6"
Plug And Connector Description4 mm Banana Socket
Clip TypeAlligator Clip
End TypeTest Clips
For Use WithMultimeter Test Leads with 4mm Sheathed Banana Plugs
Hand Held Voltage1000V AC/DC
Hands Free Voltage1000V AC/V DC
Instrument Safety RatingCAT III 1000V
Jaw Opening6/25"
Manufacturers Warranty Length1 yr.
Maximum Current10A
Maximum Voltage1000V AC/DC
Number Of Probes2
Probe TypeRetractable

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)3.81
Ship length (cm)23.62
Ship width (cm)7.62
HS code8544429000
Country of OriginCN

Product Variants

ProductModelMax. VoltageOpening SizeInsulation MaterialJaw MaterialColorPlug And Connector DescriptionFinishJaw FinishPrice
APPROVED VENDOR 4WRA2 Modular Test Probes Length 5.5 In | AE2DUW 4WRA21000V-Double Insulation-Black, Red4 mm Banana Socket--€15.85
APPROVED VENDOR 4WRC1 Test Probes Hook Heavy Duty Plunger | AE2DVE 4WRC11000V-Double InsulationNickel PlatedBlack, Red4 mm Banana SocketNickel PlatedNickel Plated€20.13
APPROVED VENDOR 4WRC2 Modular Test Probes Pincer Plunger | AE2DVF 4WRC21000V3.531"Double InsulationNickel PlatedBlack, Red4 mm Banana SocketNickel PlatedNickel Plated€19.20
APPROVED VENDOR 4WRC5 Modular Test Probes Length 6 In | AE2DVJ 4WRC51000V-Double Insulation-Black, Red4 mm Banana Socket--€33.49
APPROVED VENDOR 4WRC6 Modular Test Probes Length 6 In | AE2DVK 4WRC61000V-Double Insulation-Black, Red4 mm Banana Socket--€10.64
APPROVED VENDOR 4WRC7 Modular Test Probes Length 6 In | AE2DVL 4WRC71000V-Double Insulation-Black, Red4 mm Banana Socket--€34.32
APPROVED VENDOR 4WRC8 Modular Test Probes Length 6 In | AE2DVM 4WRC81000V-PVC-Black, Red4 mm Banana Socket--€9.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4WRA9 Modular Test Probes Alligator Plunger
€82.48 /unit