Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4WPH6 Carrying Case Soft Vinyl 2.0 x 4.0 x 10.0in | AE2DNZ

APPROVED VENDOR 4WPH6 Carrying Case Soft Vinyl 2.0 x 4.0 x 10.0in

Item: AE2DNZ Model: 4WPH6
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoft Carrying Case
ColorBlack
MaterialVinyl
Overall Depth10"
Overall Height2"
Overall Width4"
Case TypeSoft Carrying Cases
FeaturesInternal Pocket
For Use WithClamp On Ammeters

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)6.35
Ship length (cm)25.4
Ship width (cm)11.43
HS code4202929060
Country of OriginCN

Product Variants

ProductModelMaterialOverall HeightOverall WidthOverall DepthColorPrice
APPROVED VENDOR 4WPG3 Carrying Case Soft Vinyl 2.9 x 6.4 x 8.5in | AE2DNL 4WPG3Vinyl3"6.437"8 1/2"Black€9.83
APPROVED VENDOR 4WPG5 Carrying Case Soft Vinyl 2.5 x 4.3 x 8.3 In | AE2DNN 4WPG5Vinyl2 1/2"4 3/8"8 3/8"Black€9.92
APPROVED VENDOR 4WPG6 Carrying Case Soft Nylon 2.5 x 4.3 x 8.3 In | AE2DNP 4WPG6Nylon2 1/2"4 3/8"8 3/8"Black€14.26
APPROVED VENDOR 4WPG7 Carrying Case Soft Vinyl 2.1 x 4.3 x 8.3in | AE2DNQ 4WPG7Vinyl2"4 3/8"8 3/8"Black€9.45
APPROVED VENDOR 4WPG9 Carrying Case Soft Vinyl 1.3 x 5.7 x 7.0 In | AE2DNT 4WPG9Vinyl1 3/8"5 3/4"7"Black€10.63
APPROVED VENDOR 4WPH1 Carrying Case Soft Nylon 1.3 x 5.7 x 7.0 In | AE2DNU 4WPH1Nylon1 3/8"5 3/4"7"Black€11.03
APPROVED VENDOR 4WPH4 Carrying Case Soft Vinyl 7.7 x 1.2 x 3.8 In | AE2DNX 4WPH4Vinyl7 3/4"1 1/4"3 7/8"Black€8.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4WPH6 Carrying Case Soft Vinyl 2.0 x 4.0 x 10.0in