Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4WPG9 Carrying Case Soft Vinyl 1.3 x 5.7 x 7.0 In | AE2DNT

APPROVED VENDOR 4WPG9 Carrying Case Soft Vinyl 1.3 x 5.7 x 7.0 In

Item: AE2DNT Model: 4WPG9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoft Carrying Case
ColorBlack
MaterialVinyl
Overall Depth7"
Overall Height1 3/8"
Overall Width5 3/4"
Belt Loop IncludedYes
Case TypeSoft Carrying Cases
FeaturesInternal Pocket
For Use WithTest Leads or Small Meters

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)3.56
Ship length (cm)25.4
Ship width (cm)15.49
HS code4202929060
Country of OriginCN

Product Details:

    • Belt Loop (Yes)

Product Variants

ProductModelMaterialOverall HeightOverall WidthOverall DepthColorPrice
APPROVED VENDOR 4WPG3 Carrying Case Soft Vinyl 2.9 x 6.4 x 8.5in | AE2DNL 4WPG3Vinyl3"6.437"8 1/2"Black€9.83
APPROVED VENDOR 4WPG5 Carrying Case Soft Vinyl 2.5 x 4.3 x 8.3 In | AE2DNN 4WPG5Vinyl2 1/2"4 3/8"8 3/8"Black€9.92
APPROVED VENDOR 4WPG6 Carrying Case Soft Nylon 2.5 x 4.3 x 8.3 In | AE2DNP 4WPG6Nylon2 1/2"4 3/8"8 3/8"Black€14.26
APPROVED VENDOR 4WPG7 Carrying Case Soft Vinyl 2.1 x 4.3 x 8.3in | AE2DNQ 4WPG7Vinyl2"4 3/8"8 3/8"Black€9.45
APPROVED VENDOR 4WPH1 Carrying Case Soft Nylon 1.3 x 5.7 x 7.0 In | AE2DNU 4WPH1Nylon1 3/8"5 3/4"7"Black€11.03
APPROVED VENDOR 4WPH4 Carrying Case Soft Vinyl 7.7 x 1.2 x 3.8 In | AE2DNX 4WPH4Vinyl7 3/4"1 1/4"3 7/8"Black€8.88
APPROVED VENDOR 4WPH6 Carrying Case Soft Vinyl 2.0 x 4.0 x 10.0in | AE2DNZ 4WPH6Vinyl2"4"10"Black€30.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4WPG9 Carrying Case Soft Vinyl 1.3 x 5.7 x 7.0 In
€12.75 /unit