Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4WKC7 Nipple 1 1/2 Inch 316 Stainless Steel 12 Inch Length Schedule 80 | AE2CNV

APPROVED VENDOR E6BNH15 Nipple 1 1/2 Inch 316 Stainless Steel 12 Inch Length Schedule 80

Item: AE2CNV Model: E6BNH15Cross Ref: 4WKC7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€136.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Basic Connection TypeThreaded At Both Ends
Connection TypeThreaded At Both Ends
GradeGrade 316
Inside Dia.1 1/2"
Length12"
MaterialStainless Steel
Max. Pressure250 psi
Outside Dia.1.9"
Pipe Size1 1/2"
Schedule80
Seamless/weldedSeamless
Temp. Range-60°F to +450°F
Wall Thickness0.188"

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)5.08
Ship length (cm)30.48
Ship width (cm)5.08
HS code7307290030
Country of OriginCN

Product Variants

ProductModelBasic Connection TypeConnection TypeScheduleMax. PressureMaterialSeamless/weldedGradeMaterial GradePrice
APPROVED VENDOR 4TPN2 Nipple 1/8 Inch 316 Stainless Steel Close Schedule 80 | AD9MXX E6BNA01Fully ThreadedFully Threaded80250 psiStainless SteelSeamlessGrade 316-€4.48
APPROVED VENDOR 4TPN3 Nipple 1/4 Inch 316 Stainless Steel Close Schedule 80 | AD9MXY E6BNB01Fully ThreadedFully Threaded80250 psiStainless SteelSeamlessGrade 316-€4.84
APPROVED VENDOR 4TPN4 Nipple 3/8 Inch 316 Stainless Steel Close Schedule 80 | AD9MXZ E6BNC01Fully ThreadedFully Threaded80250 psiStainless SteelSeamlessGrade 316-€5.94
APPROVED VENDOR 4TPN5 Nipple 1/2 Inch 316 Stainless Steel Close Schedule 80 | AD9MYA E6BND01Fully ThreadedFully Threaded80250 psiStainless SteelSeamlessGrade 316-€8.06
APPROVED VENDOR 4TPN6 Nipple 3/4in 316 Stainless Steel Close Schedule 80 | AD9MYB E6BNE01Fully ThreadedFully Threaded80250 psiStainless SteelSeamlessGrade 316-€11.14
APPROVED VENDOR 4TPN7 Nipple 1 Inch 316 Stainless Steel Close Schedule 80 | AD9MYC E6BNF01Fully ThreadedFully Threaded80250 psiStainless SteelSeamlessGrade 316-€15.28
APPROVED VENDOR 4TPN8 Nipple 1 1/4 Inch 316 Stainless Steel Close Schedule 80 | AD9MYD E6BNG01Fully ThreadedFully Threaded80250 psiStainless SteelSeamlessGrade 316-€11.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR E6BNH15 Nipple 1 1/2 Inch 316 Stainless Steel 12 Inch Length Schedule 80
€136.27 /unit