Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4TPN5 Nipple 1/2 Inch 316 Stainless Steel Close Schedule 80 | AD9MYA

APPROVED VENDOR E6BND01 Nipple 1/2 Inch 316 Stainless Steel Close Schedule 80

Item: AD9MYA Model: E6BND01Cross Ref: 4TPN5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose Pipe Nipple
Basic Connection TypeFully Threaded
Connection TypeFully Threaded
GradeGrade 316
Inside Dia.1/2"
MaterialStainless Steel
Max. Pressure250 psi
Outside Dia.21/25"
Pipe Size1/2"
Schedule80
Seamless/weldedSeamless
Temp. Range-60°F to +450°F
Wall Thickness0.188"
ApplicationAir, Natural Gas, Non-Potable Water, Propane, Steam
Inside Diameter9/16"
Maximum Operating Pressure250 psi
Nominal Pipe Size1/2"
Outside Diameter13/16"
Overall Length1 1/8"
Side A Thread TypeNPT
Side B Connection TypeClose Thread
Side B GenderMale
Side B Thread TypeNPT
StandardsASME B1.20.1, ASTM A312, ASTM A733
Thread ConfigurationFully Threaded

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)2.54
HS code7307290030
Country of OriginCN

Product Variants

ProductModelBasic Connection TypeConnection TypeScheduleMax. PressureMaterialSeamless/weldedGradeMaterial GradePrice
APPROVED VENDOR 4TPN2 Nipple 1/8 Inch 316 Stainless Steel Close Schedule 80 | AD9MXX E6BNA01Fully ThreadedFully Threaded80250 psiStainless SteelSeamlessGrade 316-€4.48
APPROVED VENDOR 4TPN3 Nipple 1/4 Inch 316 Stainless Steel Close Schedule 80 | AD9MXY E6BNB01Fully ThreadedFully Threaded80250 psiStainless SteelSeamlessGrade 316-€4.84
APPROVED VENDOR 4TPN4 Nipple 3/8 Inch 316 Stainless Steel Close Schedule 80 | AD9MXZ E6BNC01Fully ThreadedFully Threaded80250 psiStainless SteelSeamlessGrade 316-€5.94
APPROVED VENDOR 4TPN6 Nipple 3/4in 316 Stainless Steel Close Schedule 80 | AD9MYB E6BNE01Fully ThreadedFully Threaded80250 psiStainless SteelSeamlessGrade 316-€11.14
APPROVED VENDOR 4TPN7 Nipple 1 Inch 316 Stainless Steel Close Schedule 80 | AD9MYC E6BNF01Fully ThreadedFully Threaded80250 psiStainless SteelSeamlessGrade 316-€15.28
APPROVED VENDOR 4TPN8 Nipple 1 1/4 Inch 316 Stainless Steel Close Schedule 80 | AD9MYD E6BNG01Fully ThreadedFully Threaded80250 psiStainless SteelSeamlessGrade 316-€11.80
APPROVED VENDOR 4TPN9 Nipple 1 1/2 Inch 316 Stainless Steel Close Schedule 80 | AD9MYE E6BNH01Fully ThreadedFully Threaded80250 psiStainless SteelSeamlessGrade 316-€24.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR E6BND01 Nipple 1/2 Inch 316 Stainless Steel Close Schedule 80
€8.50 /unit