Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4LVN5 Barbed Wire Line Arm Galvanised Steel 2-3/8 In | AD8QZG

APPROVED VENDOR 4LVN5 Barbed Wire Line Arm Galvanised Steel 2-3/8 In

Item: AD8QZG Model: 4LVN5
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarbed Wire Line Arm
Diameter2 3/8"
FinishGalvanized
MaterialSteel
Gauge9 ga.
Height2 3/8"
Product TypeBarbed Wire Line Arm

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)8.13
Ship length (cm)49.53
Ship width (cm)12.19
HS code7326908588
Country of OriginCN

Product Variants

ProductModelDiameterFinishMaterialGaugeHeightPrice
APPROVED VENDOR 4LVH8 Barbed Wire Line Arm Galvanised Steel 1-5/8 In | AD8QXW 4LVH81 5/8"GalvanizedSteel9 ga.1 5/8"€18.55
APPROVED VENDOR 4LVN4 Barbed Wire Line Arm Steel Galvanised 1-7/8 In | AD8QZF 4LVN41 7/8"GalvanizedSteel--€14.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4LVN5 Barbed Wire Line Arm Galvanised Steel 2-3/8 In
€18.71 /unit