Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-PS-ABS-296 Plastic Sheet, 0.375 Inch Plastic Thick, Beige, 6, 200 psi Tensile Strength | CP6QPT

GRAINGER BULK-PS-ABS-296 Plastic Sheet, 0.375 Inch Plastic Thick, Beige, 6, 200 psi Tensile Strength

Item: CP6QPT Model: BULK-PS-ABS-296Cross Ref: 55PE17
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
ColorBeige
Corrosion And Chemical ResistanceFair
Friction Coefficient0.5
Friction RatingSlippery
Impact Strength5.6 lbs.-ft./in.
Impact Strength RatingExcellent
Length Tolerance-1" to +1"
MachinabilityGood
MaterialABS
Material PropertiesStandard
Max. Temp.190°F
Min. Temp.-40°F
Nominal Length24"
Nominal Width8"
Plastic ClarityOpaque
Plastic Density0.038 lbs.-cu. in.
Plastic HardnessRockwell R105
Plastic Hardness RatingHard
Plastic Length24"
Plastic Thickness3/8"
Plastic Thickness Tolerance-0.009" to +0.04"
Plastic Width8"
Plastic Width Tolerance-1" to +1"
ShapeSheets
Tensile Strength6200 psi
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0.4%
Water Absorption RatingPoor
Wear FactorFair
GradeStandard
Maximum Temperature190°F
Minimum Temperature-40°F
Nominal Size (merch)8" W x 24" L
Plastic Length Tolerance±1"
StandardsUL 94 HB

Shipping Info:

Ship weight (kg) 1.233
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthTensile StrengthMin. Temp.Max. Temp.Nominal LengthNominal WidthPrice
GRAINGER BULK-PS-ABS-268 Plastic Sheet, 0.0625 Inch Plastic Thick, Beige, 6, 200 psi Tensile Strength | CP6QMR BULK-PS-ABS-2680.062"24"12"6200 psi-40°F190°F24"12"€21.39
GRAINGER BULK-PS-ABS-302 Plastic Sheet, 0.0625 Inch Plastic Thick, Beige, 6, 200 PSI Tensile Strength | CP6QMT BULK-PS-ABS-3020.062"48"8"6200 psi-40°F190°F48"8"€25.70
GRAINGER BULK-PS-ABS-275 Plastic Sheet, 0.0625 Inch Plastic Thick, Beige, 6, 200 PSI Tensile Strength | CP6QMU BULK-PS-ABS-2750.062"6"6"6200 psi-40°F190°F6"6"€11.67
GRAINGER BULK-PS-ABS-1 Plastic Sheet, 0.0625 Inch Plastic Thick, Beige, 6, 200 PSI Tensile Strength | CP6QMV BULK-PS-ABS-10.062"12"12"6200 psi-40°F190°F12"12"€15.61
GRAINGER BULK-PS-ABS-204 Plastic Sheet, 0.0625 Inch Plastic Thick, Beige, 6, 200 PSI Tensile Strength | CP6QMW BULK-PS-ABS-2040.062"36"12"6200 psi-40°F190°F36"12"€29.80
GRAINGER BULK-PS-ABS-293 Plastic Sheet, 0.0625 Inch Plastic Thick, Beige, 6, 200 PSI Tensile Strength | CP6QMX BULK-PS-ABS-2930.062"24"8"6200 psi-40°F190°F24"8"€18.17
GRAINGER BULK-PS-ABS-284 Plastic Sheet, 0.0625 Inch Plastic Thick, Beige, 6, 200 PSI Tensile Strength | CP6QMY BULK-PS-ABS-2840.062"12"8"6200 psi-40°F190°F12"8"€14.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PS-ABS-296 Plastic Sheet, 0.375 Inch Plastic Thick, Beige, 6, 200 psi Tensile Strength
€59.23 /unit