Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1315801 Pipe And Conduit Thread Tap, 1-1/4-11 1/2 Thread Size, 1 3/4 Inch Thread Length | CT9PJJ

OSG 1315801 Pipe And Conduit Thread Tap, 1-1/4-11 1/2 Thread Size, 1 3/4 Inch Thread Length

Item: CT9PJJ Model: 1315801Cross Ref: 4CYJ3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€526.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
75% Thread Drill Size1.484"
Coolant FedNon Coolant Through , Non-Coolant Through
Cutting Direction - MachiningRight Hand
Drill Bit Size1 15/32", 1 31/64"
Extended NeckYes
GradeGrade 108G
Helix Angle
Interrupted ThreadNo
List Number108G
No. Of Pieces1
Number Of Flutes5
Overall Length4"
Pitch Diameter LimitNot Rated
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application Iso CodeK, N, P
Shank Dia.1.312"
Shank Length2 15/64" , 2.234"
Square Size0.984"
System Of MeasurementFractional Inch , Imperial
Tap ChamferTaper
Tap FinishBlack Oxide
Tap GroupingTap
Tap Length StandardANSI
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Tap StylePipe
Tap Thread Size1 1/4"-11 1/2
Thread DirectionRight Hand
Thread Length1 3/4"
Thread StandardNPT
Threads Per Inch11.5
Material Grade - MachiningGrade 108G
Measurement SystemFractional Inch
StandardsANSI
Thread Size1-1/4"-11-1/2

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthThread Standard75% Thread Drill SizeNumber Of FlutesTap MaterialTap Thread SizeShank Dia.Shank LengthPrice
OSG 2734200 Pipe and Conduit Thread Die, High Speed Steel, 1/4 Inch Size-18 Thread Size, NPT | CT9PEU 27342001 1/2"NPT------€67.73
OSG 2734500 Pipe and Conduit Thread Die, High Speed Steel, 3/8 Inch Size-18 Thread Size | CT9PEV 27345002"NPT------€126.50
OSG 2734300 Pipe and Conduit Thread Die, High Speed Steel, 3/8 Inch Size-18 Thread Size, NPT | CT9PEW 27343001 1/2"NPT------€93.45
OSG 1737501 Pipe And Conduit Thread Tap, 1/16-27 Thread Size, 11/16 Inch Thread Length | CT9PFV 17375012.109"NPTFC4Cobalt1/16"-270.297"1.188"€66.23
OSG 1310000 Pipe And Conduit Thread Tap, 1/16-27 Thread Size, 11/16 Inch Thread Length | CT9PFW 13100002.109"NPTC4High Speed Steel1/16"-270.297"1.188"€51.71
OSG 1312500 Pipe And Conduit Thread Tap, 1/16-27 Thread Size, 11/16 Inch Thread Length | CT9PFX 13125002.109"NPTFC4High Speed Steel1/16"-270.297"1.234"€50.64
OSG 1735001 Pipe And Conduit Thread Tap, 1/16-27 Thread Size, 11/16 Inch Thread Length | CT9PFY 17350012.109"NPTC4Cobalt1/16"-270.312"1.188"€48.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1315801 Pipe And Conduit Thread Tap, 1-1/4-11 1/2 Thread Size, 1 3/4 Inch Thread Length
€526.83 /unit