Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4070 Thumb Nut 4-40 - pack of 5 | AB2YKX 1PU25

APPROVED VENDOR 4070 Thumb Nut, 4-40 Thread Size, Rnd Knurled, Coarse, Passivated, 5 Pk

Item: AB2YKX Model: 4070Cross Ref: 1PU25
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.12 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThumb Nut
Base Dia.1/4"
Base Height1/4"
ClassNot Applicable
FinishPassivated
GradeGrade 18-8
Head Dia.1/2"
Head Height1/8"
MaterialStainless Steel
Overall Height3/8"
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length1/4"
Thread Size#4-40
Thread TypeCoarse
TypeRound Knurled
Base Diameter1/4"
Head Diameter1/2"
Head ShapeRound
Material Quality StandardsASTM 581, 582

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318160060
Country of OriginUS

Product Variants

ProductModelThread SizeHead Dia.Head HeightOverall HeightBase Dia.Base HeightThread LengthThread TypePkg. Qty.Price
APPROVED VENDOR 4074 Thumb Nut 6-32 - pack of 5 | AB2YLA 1PU28 4074#6-321/2"1/8"3/8"1/4"1/4"9/32"Coarse5€48.12
APPROVED VENDOR 4076 Thumb Nut 6-32 - Pack Of 5 | AB2YLD 1PU31 4076#6-323/4"1/8"3/8"1/4"1/4"9/32"Coarse5€58.91
APPROVED VENDOR 4078 Thumb Nut 8-32 - pack of 5 | AB2YLG 1PU34 4078#8-321/2"1/8"3/8"5/16"1/4"-Coarse5€48.68
APPROVED VENDOR 4079 Thumb Nut 8-32 - Pack Of 5 | AB2YLK 1PU37 4079#8-321/2"1/8"5/8"5/16"1/2"3/8"Coarse5€49.57
APPROVED VENDOR 4082 Thumb Nut 10-24 - Pack Of 5 | AB2YLN 1PU40 4082#10-241/2"3/16"7/16"3/8"1/4"-Coarse5€50.93
APPROVED VENDOR 4088 Thumb Nut 10-32 - pack of 5 | AB2YLR 1PU43 4088#10-321"3/16"7/16"3/8"1/4"-Coarse5€74.22
APPROVED VENDOR 4090 Thumb Nut 1/4-20 - Pack Of 5 | AB2YLV 1PU46 40901/4"-203/4"1/4"1/2"1/2"1/4"-Coarse5€64.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4070 Thumb Nut, 4-40 Thread Size, Rnd Knurled, Coarse, Passivated, 5 Pk
€47.12 /pack