Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3TRN5 Wide Mouth Jar 125ml - Pack Of 24 | AD2RUG

APPROVED VENDOR 3TRN5 Wide Mouth Jar 125ml - Pack Of 24

Item: AD2RUG Model: 3TRN5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€146.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecleaned Jar
Basic MaterialPlastic
Body MaterialHigh Density Polyethylene
Capacity125 mL
ClassClass 3000
Closure MaterialPolypropylene
Graduation RangeNo Graduations
MouthWide
ShapeRound

Shipping Info:

Ship weight (kg) 0.621
Ship height (cm)10.16
Ship length (cm)30.48
Ship width (cm)22.86
HS code3926909910
Country of OriginUS

Product Variants

ProductModelClassCapacityBasic MaterialBody MaterialClosure MaterialShapeGraduation RangePkg. Qty.Price
APPROVED VENDOR 3TRN2 Wide Mouth Jar 125ml - Pack Of 24 | AD2RUF 3TRN2Class 2000125 mLPlasticHigh Density PolyethylenePolypropyleneRoundNo Graduations24€119.98
APPROVED VENDOR 3TRN8 Wide Mouth Jar 250ml - Pack Of 24 | AD2RUH 3TRN8Class 2000250 mLPlasticHigh Density PolyethylenePolypropyleneRoundNo Graduations24€116.30
APPROVED VENDOR 3TRP2 Wide Mouth Jar 500ml - Pack Of 12 | AD2RUJ 3TRP2Class 2000500 mLPlasticHigh Density PolyethylenePolypropyleneRoundNo Graduations12€81.51
APPROVED VENDOR 3TRP5 Wide Mouth Jar 500ml - Pack Of 12 | AD2RUK 3TRP5Class 3000500 mLPlasticHigh Density PolyethylenePolypropyleneRoundNo Graduations12€102.78
APPROVED VENDOR 3TRP8 Wide Mouth Jar 1000ml - Pack Of 12 | AD2RUL 3TRP8Class 2000-PlasticHigh Density PolyethylenePolypropyleneRoundNo Graduations12€87.53
APPROVED VENDOR 3TRR2 Wide Mouth Jar 1000ml - Pack Of 12 | AD2RUM 3TRR2Class 3000-PlasticHigh Density PolyethylenePolypropyleneRoundNo Graduations12€97.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3TRN5 Wide Mouth Jar 125ml - Pack Of 24
€146.81 /unit