Flat Shipping

Flat Shipping at €24.99 + VAT

WIEGMANN RSC081006GNK Enclosure Hinged 6d x 10w x 8h Inch | AE9DXD 6HYG9

HUBBELL-WIEGMANN RSC081006GNK Enclosure Hinged 6d x 10w x 8h Inch

Item: AE9DXD Model: RSC081006GNKCross Ref: 6HYG9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJunction Box Enclosure
Basic MaterialMetallic
Cover TypeScrew On
Depth6"
Enclosure Cover FeaturesPadlockable
Enclosure Height10"
Enclosure MaterialSteel
Enclosure Width8"
FinishGalvanized
Knockouts / No KnockoutsNo Knockouts
Metal Gauge16 ga.
MountingWall
Nema RatingNEMA 3R
Usable Opening Depth5.78"
Body Material Thickness16 ga.
Closure MethodPadlock Hasp
ColorSilver
Cover Closure TypeScrew On
Cover Material Thickness16 ga.
Cover StyleSolid
EnvironmentWeather Resistant
IncludesScrews
KnockoutsNot Included
Mounting TypeWall
Nema Enclosure Rating3R
Nominal Depth6"
Nominal Height10"
Nominal Width8"
Overall Depth6"
Overall Height10"
Overall Width8"
Product TypeScrew Cover Enclosure
StandardsCSA CERTIFIED, CULUS, UL LISTED

Shipping Info:

Ship weight (kg) 3.96
Ship height (cm)25.4
Ship length (cm)15.24
Ship width (cm)20.32
HS code7326908588
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightEnclosure MaterialDepthKnockouts / No KnockoutsMetal GaugeUsable Opening DepthCover TypePrice
WIEGMANN RSC121506 Enclosure Hinged 6d x 12w x 15h Inch | AD7DCR 4DMT8 RSC12150612"15"Carbon Steel6"Knockouts16 ga.6.06"Screw On€103.53
WIEGMANN RSC181808 Enclosure Hinged 8d x 18w x 18h Inch | AD7DCT 4DMT9 RSC18180818"18"Carbon Steel8"Knockouts16 ga.8 3/25"Screw On€242.77
WIEGMANN RSC060804 Junction Box Enclosure 4d x 6w x 8h Inch | AE7ZKR 6C725 RSC0608046"8"Carbon Steel4"Knockouts16 ga.4"Screw On€59.85
WIEGMANN RSC101204 Junction Box Enclosure 4d x 10w x 12h Inch | AE7ZKT 6C726 RSC10120410"12"Carbon Steel4"Knockouts16 ga.4"Screw On€91.30
WIEGMANN RSC060806 Junction Box Enclosure 6d x 6w x 8h Inch | AE7ZKU 6C727 RSC0608066"8"Carbon Steel6"Knockouts16 ga.6"Screw On€52.95
WIEGMANN RSC081006 Junction Box Enclosure 6d x 8w x 10h Inch | AE7ZKV 6C728 RSC0810068"10"Carbon Steel6"Knockouts16 ga.6"Screw On€58.69
WIEGMANN RSC040604GNK Enclosure Hinged 4d x 4w x 6h Inch | AE9DWW 6HYG2 RSC040604GNK4"6"Steel4"No Knockouts16 ga.3.78"Screw On€67.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN RSC081006GNK Enclosure Hinged 6d x 10w x 8h Inch
€73.90 /unit