Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3HPJ6 Torsion Spring 270 Degree 0.259od - Pack Of 6 | AC9NFQ

APPROVED VENDOR 3HPJ6 Torsion Spring 270 Degree 0.259od - Pack Of 6

Item: AC9NFQ Model: 3HPJ6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorsion Spring
Deflection Angle270°
FinishPlain
Leg Length3/4"
MaterialCarbon Steel Music Wire
Max. Rod Outside Dia.0.156"
Number Of Coils5.75
Outside Dia.0.259"
Spring Length @ Torque3/8"
Torque @ 1/2 Leg Length0.125 lbs.-in.
Wind DirectionLeft Hand
Wire Dia.0.017"
Inside Diameter0.156"
Leg OrientationTangential
Outside Diameter0.259"
StandardsASTM A228
System Of MeasurementImperial
Torque0.0005 lbs.-in.
Total Active Coils [new]6.4
Wire Diameter0.017"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.78
Ship length (cm)5.08
Ship width (cm)2.54
HS code7320205020
Country of OriginUS

Product Variants

ProductModelWind DirectionMaterialLeg LengthWire Dia.Outside Dia.Torque @ 1/2 Leg LengthDeflection AngleFinishPkg. Qty.Price
APPROVED VENDOR 3HPF1 Torsion Spring 270 Degree 0.259od - Pack Of 6 | AC9NEF 3HPF1Right HandCarbon Steel Music Wire3/4"0.017"0.259"0.125 lbs.-in.270°Plain6€7.43
APPROVED VENDOR 3HPF2 Torsion Spring 270 Degree 0.184od - Pack Of 6 | AC9NEG 3HPF2Right HandCarbon Steel Music Wire3/4"0.021"0.184"0.234 lbs.-in.270°Plain6€7.43
APPROVED VENDOR 3HPF3 Torsion Spring 270 Degree 0.187od - Pack Of 6 | AC9NEH 3HPF3Right HandCarbon Steel Music Wire3/4"0.023"0.187"0.33 lbs.-in.270°Plain6€7.43
APPROVED VENDOR 3HPF4 Torsion Spring 270 Degree 0.353od - Pack Of 6 | AC9NEJ 3HPF4Right HandCarbon Steel Music Wire1 1/4"0.038"0.353"1.275 lbs.-in.270°Plain6€7.43
APPROVED VENDOR 3HPF5 Torsion Spring 270 Degree 0.556od - Pack Of 6 | AC9NEK 3HPF5Right HandCarbon Steel Music Wire2"0.045"0.556"2.143 lbs.-in.270°Plain6€7.43
APPROVED VENDOR 3HPF6 Torsion Spring 270 Degree 0.826od - Pack Of 6 | AC9NEL 3HPF6Right HandCarbon Steel Music Wire2"0.07"0.826"7.5 lbs.-in.270°Plain6€10.58
APPROVED VENDOR 3HPJ7 Torsion Spring 270 Degree 0.184od - Pack Of 6 | AC9NFR 3HPJ7Left HandCarbon Steel Music Wire3/4"0.021"0.184"0.234 lbs.-in.270°Plain6€7.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3HPJ6 Torsion Spring 270 Degree 0.259od - Pack Of 6
€8.07 /unit