Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DUPONT TY125SWH3X002500 Collared Disposable Coverall, Light Duty, Serged Seam, White, Dupont Tyvek 400 | CP3VKJ

DUPONT TY125SWH3X002500 Collared Disposable Coverall, Light Duty, Serged Seam, White

Item: CP3VKJ Model: TY125SWH3X002500Cross Ref: 5HH39
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€378.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisposable Coverall
Ankle StyleElastic
Attached HoodNo
Closure FeaturesStorm Flap
Closure TypeZipper
Collar StyleStandard
ColorWhite
Coverall ConstructionCollared With Elastic Cuffs And Elastic Ankles
Coverall MaterialTyvek
Coverall StyleCollared
Cuff StyleElastic
Gas TightNo
Hazard Protection TypeHazardous Dry Particulates, Non Hazardous Dry Particulates, Non Hazardous Liquid Splash, Non Hazardous Liquid Spray, Hazardous Powders
Hazard TypeAerosol, Dry Particulate, Non Gas Tight, Pressurized Spray, Reduced Spray
High VisibilityNo
Includes Boot CoversNo
Includes Thumb LoopsNo
Liquid Tight / Dust TightNo
MaterialHigh Density Spunbond Polyethylene
Material PerformanceLight Duty
PackagingBulk
Protection TypeLiquid And Particulate
Seam StyleSerged
Size3XL
Spray TightNo
Ankle TypeElastic
Liquid Dispersal TypeSpray
Pathogen And Chemical RatingsMeets ASTM F739
SeriesTyvek 400
Wrist TypeElastic

Shipping Info:

Ship weight (kg) 3.9825
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorSizeCoverall StyleLiquid Dispersal TypeCuff StyleAnkle StyleCoverall MaterialHigh VisibilityPkg. Qty.Price
DUPONT NG120SWHMD002500 Collared Disposable Coverall, M Size, Pack Of 25 | CH6QPV 6LY45 NG120SWHMD002500WhiteM--OpenOpen--25€234.77
DUPONT PB120SBU4X002500 Collared Disposable Coverall, 4Xl Size, Pack Of 25 | CH6RBM 40L004 PB120SBU4X002500Blue4XL--OpenOpen--25€132.96
DUPONT TY125SWHLG0006G1 Collared Disposable Coverall, L Size, Pack Of 6 | CH6RVC 5HH49 TY125SWHLG0006G1WhiteL--ElasticElastic--6€75.03
DUPONT TY125SHV6X0025XC Collared Disposable Coverall, Light Duty, Serged Seam, High-Visibility Orange | CP3VJE TY125SHV6X0025XCOrange6XlCollaredSplashElasticElasticTyvekYes25€1,121.52
DUPONT TY125SHV4X0025XC Collared Disposable Coverall, Light Duty, Serged Seam, High-Visibility Orange | CP3VJF TY125SHV4X0025XCHigh Visibility Orange4XLCollared-ElasticElasticTyvekYes25€961.44
DUPONT TY125SHV2X0025XC Collared Disposable Coverall, Light Duty, Serged Seam, High-Visibility Orange | CP3VJG TY125SHV2X0025XCOrange2XLCollaredSplashElasticElasticTyvekYes25€853.45
DUPONT TY125SHVXL0025XC Collared Disposable Coverall, Light Duty, Serged Seam, High-Visibility Orange | CP3VJH TY125SHVXL0025XCOrangeXLCollaredSplashElasticElasticTyvekYes25€751.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUPONT TY125SWH3X002500 Collared Disposable Coverall, Light Duty, Serged Seam, White
€378.66 /unit