Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3GXY4 Sheet Pps White 1 Inch T 12 x 12 In | AC9JYK

APPROVED VENDOR 3GXY4 Sheet Pps White 1 Inch T 12 x 12 In

Item: AC9JYK Model: 3GXY4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,796.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
ColorOff White
Length12"
Length Tolerance-0.25" to +0.25"
MaterialPolyphenylene Sulfide Extruded
Material TypeUnfilled
Operating Temp. Range+32°F to +425°F
Tensile Strength13500 psi
Thickness1"
Thickness Tolerance0" to +0.025"
Width12"
Width Tolerance-0.25" to +0.25"
Corrosion And Chemical ResistanceGood
Friction Coefficient0.2
Friction RatingVery Slippery
GradeStandard
Impact Strength1.4 lbs.-ft./in.
Impact Strength RatingPoor
MachinabilityGood
Maximum Temperature430°F
Minimum Temperature32°F
Nominal Size (merch)12" W x 12" L
Plastic ClarityOpaque
Plastic HardnessRockwell M84
Plastic Hardness RatingHard
Plastic Length12"
Plastic Length Tolerance±0.25"
Plastic Thickness1"
Plastic Thickness Tolerance+/-10%
Plastic Width12"
Plastic Width Tolerance+/-0.25"
ShapeSheets
Tensile Strength RatingExcellent
Uv ResistantNo
Water Absorption0.01%
Water Absorption RatingExcellent
Wear FactorFair

Shipping Info:

Ship weight (kg) 3.69
Ship height (cm)2.54
Ship length (cm)32.26
Ship width (cm)30.23
HS code3920940000
Country of OriginDE

Product Variants

ProductModelThicknessTensile StrengthOperating Temp. RangeLength ToleranceWidth ToleranceThickness ToleranceMaterial TypePrice
APPROVED VENDOR 3GXX9 Sheet Pps White 1/4 Inch T 12 x 12 In | AC9JYF 3GXX91/4"13500 psi+32°F to +425°F-0.25" to +0.25"-0.25" to +0.25"0" to +0.025"Unfilled€821.41
APPROVED VENDOR 3GXY1 Sheet Pps White 3/8 Inch T 12 x 12 In | AC9JYG 3GXY13/8"13500 psi+32°F to +425°F-0.25" to +0.25"-0.25" to +0.25"0" to +0.025"Unfilled€1,221.78
APPROVED VENDOR 3GXY2 Sheet Pps White 1/2 Inch T 12 x 12 In | AC9JYH 3GXY21/2"13500 psi+32°F to +425°F-0.25" to +0.25"-0.25" to +0.25"0" to +0.025"Unfilled€1,641.54
APPROVED VENDOR 3GXY3 Sheet Pps White 3/4 Inch T 12 x 12 In | AC9JYJ 3GXY33/4"13500 psi+32°F to +425°F-0.25" to +0.25"-0.25" to +0.25"0" to +0.025"Unfilled€2,325.65
APPROVED VENDOR 3GXY5 Sheet Pps White 1 1/2 Inch T 12 x 12 In | AC9JYL 3GXY51 1/2"13500 psi+32°F to +425°F-0.25" to +0.25"-0.25" to +0.25"0" to +0.025"Unfilled€5,027.32
APPROVED VENDOR 3GXY6 Sheet Pps White 2 Inch T 12 x 12 In | AC9JYM 3GXY62"13500 psi+32°F to +425°F-0.25" to +0.25"-0.25" to +0.25"0" to +0.025"Unfilled€5,804.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3GXY4 Sheet Pps White 1 Inch T 12 x 12 In
€3,796.25 /unit