Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3GXX9 Sheet Pps White 1/4 Inch T 12 x 12 In | AC9JYF

APPROVED VENDOR 3GXX9 Sheet Pps White 1/4 Inch T 12 x 12 In

Item: AC9JYF Model: 3GXX9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€927.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
ColorOff White
Length12"
Length Tolerance-0.25" to +0.25"
MaterialPolyphenylene Sulfide Extruded
Material TypeUnfilled
Operating Temp. Range+32°F to +425°F
Tensile Strength13500 psi
Thickness1/4"
Thickness Tolerance0" to +0.025"
Width12"
Width Tolerance-0.25" to +0.25"
Friction RatingVery Slippery
GradeStandard
Impact Strength RatingPoor
MachinabilityGood
Plastic ClarityOpaque
Plastic HardnessRockwell M84
Plastic Length12"
Plastic Width12"
ShapeSheets
Water Absorption RatingExcellent
Wear FactorFair

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)0.76
Ship length (cm)31.24
Ship width (cm)30.73
HS code3920940000
Country of OriginUS

Product Variants

ProductModelThicknessTensile StrengthOperating Temp. RangeLength ToleranceWidth ToleranceThickness ToleranceMaterial TypePrice
APPROVED VENDOR 3GXY1 Sheet Pps White 3/8 Inch T 12 x 12 In | AC9JYG 3GXY13/8"13500 psi+32°F to +425°F-0.25" to +0.25"-0.25" to +0.25"0" to +0.025"Unfilled€1,221.78
APPROVED VENDOR 3GXY2 Sheet Pps White 1/2 Inch T 12 x 12 In | AC9JYH 3GXY21/2"13500 psi+32°F to +425°F-0.25" to +0.25"-0.25" to +0.25"0" to +0.025"Unfilled€1,641.54
APPROVED VENDOR 3GXY3 Sheet Pps White 3/4 Inch T 12 x 12 In | AC9JYJ 3GXY33/4"13500 psi+32°F to +425°F-0.25" to +0.25"-0.25" to +0.25"0" to +0.025"Unfilled€2,325.65
APPROVED VENDOR 3GXY4 Sheet Pps White 1 Inch T 12 x 12 In | AC9JYK 3GXY41"13500 psi+32°F to +425°F-0.25" to +0.25"-0.25" to +0.25"0" to +0.025"Unfilled€2,953.74
APPROVED VENDOR 3GXY5 Sheet Pps White 1 1/2 Inch T 12 x 12 In | AC9JYL 3GXY51 1/2"13500 psi+32°F to +425°F-0.25" to +0.25"-0.25" to +0.25"0" to +0.025"Unfilled€5,027.32
APPROVED VENDOR 3GXY6 Sheet Pps White 2 Inch T 12 x 12 In | AC9JYM 3GXY62"13500 psi+32°F to +425°F-0.25" to +0.25"-0.25" to +0.25"0" to +0.025"Unfilled€5,804.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3GXX9 Sheet Pps White 1/4 Inch T 12 x 12 In
€927.22 /unit