Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2ZDJ2 Chain Double Galvanised Size #3 90 Lb Load 100 Feet | AC4EEQ

APPROVED VENDOR 2ZDJ2 Chain, Double Loop Type, 3 Trade Size, 90 lbs. Working Load Limit, Galv, Steel

Item: AC4EEQ Model: 2ZDJ2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain
FinishGalvanized
Length100 ft.
MaterialSteel
System Of MeasurementImperial
Trade Size3
TypeDouble Loop
Welding TypeWeldless
Working Load Limit90 lbs.
Includes HookNo Hook Included
Lifting CapabilityNot For Lifting
Link Inside Length1 1/8"
Link TypeDouble Loop
Links Per Foot11
Material Thickness5/64"
Maximum Operating Temperature113°F
Minimum Operating Temperature23°F
Overall Length100 ft.
Weight Per Foot0.06 lbs.

Shipping Info:

Ship weight (kg) 2.6775
Ship height (cm)7.11
Ship length (cm)20.83
Ship width (cm)20.83
HS code7315891000
Country of OriginCN

Product Variants

ProductModelTrade SizeWorking Load LimitMaterialFinishWelding TypeGradeLinks Per FootPrice
APPROVED VENDOR 2ZDH3 Chain Double Zinc Size #5 55 Lb Load 100 Feet | AC4EEG 2ZDH3555 lbs.SteelZinc PlatedWeldless--€23.19
APPROVED VENDOR 2ZDH4 Chain Double Zinc Size #4 70 Lb Load 100 Feet | AC4EEH 2ZDH4470 lbs.SteelZinc PlatedWeldless--€24.53
APPROVED VENDOR 2ZDH5 Chain Double Zinc Size #2 115 Lb Load 100 Feet | AC4EEJ 2ZDH52115 lbs.SteelZinc PlatedWeldless--€32.75
APPROVED VENDOR 2ZDH6 Chain Double Zinc Size #1 155 Lb Load 100 Feet | AC4EEK 2ZDH61155 lbs.SteelZinc PlatedWeldless--€48.05
APPROVED VENDOR 2ZDH7 Chain Double Zinc Size 2/0 255 Lb Load 100 Feet | AC4EEL 2ZDH72/0255 lbs.SteelZinc PlatedWeldless--€47.94
APPROVED VENDOR 2ZDH8 Chain Double Zinc Size 3/0 305 Lb Load 100 Feet | AC4EEM 2ZDH83/0305 lbs.SteelZinc PlatedWeldless--€58.40
APPROVED VENDOR 2ZDH9 Chain Double Zinc Size 4/0 365 Lb Load 100 Feet | AC4EEN 2ZDH94/0365 lbs.SteelZinc PlatedWeldless--€66.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2ZDJ2 Chain, Double Loop Type, 3 Trade Size, 90 lbs. Working Load Limit, Galv, Steel
€45.39 /unit