Flat Shipping

Flat Shipping at €24.99 + VAT

KAREWEAR 804GRCNXL Welding Jacket, Cotton 9 oz, Green, Snaps, XL, 30 Inch Length | CR6HJF

KAREWEAR 804GRCNXL Welding Jacket, Cotton 9 oz, Green, Snaps, XL, 30 Inch Length

Item: CR6HJF Model: 804GRCNXLCross Ref: 8GU40
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€83.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJacket
Arc Flash Ppe Category2
Closure TypeSnaps
ColorGreen
Color FamilyGreen
Garment MaterialCotton
Jacket MaterialCotton
Length30"
Material Trade NameCotton
Maximum Chest Size48"
Minimum Chest Size46"
SizeXL
Fabric Weight9 oz.
Garment MaterialsCotton
StandardsNFPA 70E

Shipping Info:

Ship weight (kg) 0.603
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KAREWEAR 804GRCNXL Welding Jacket, Cotton 9 oz, Green, Snaps, XL, 30 Inch Length
€83.54 /unit