Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2TY91 Elbow 90 Degree 1 Inch 316 Stainless Steel | AC3JKD

APPROVED VENDOR 2TY91 Elbow 90 Degree 1 Inch 316 Stainless Steel

Item: AC3JKD Model: 2TY91
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€106.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degrees
Connection TypeFNPT
Max. Pressure3000 psi
Max. Steam Pressure2500 psi
Pipe Size1"
Basic Fitting ShapeElbow
ClassClass 3000
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1"
Fitting Side A Pipe Threading11 1/2"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1"
Fitting Side B Pipe Threading11.5
Fitting Side B TypeNPT
Includes Pre-applied Thread SealantNo
Includes SealNo
Material GradeGrade 316
Pipe Fitting MaterialStainless Steel
Specific Fitting Shape90° Elbow
StandardsASME B16.11, ASTM A182

Shipping Info:

Ship weight (kg) 1.1322
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)5.59
HS code7307929000
Country of OriginTW

Product Variants

ProductModelPipe SizeConnection TypeMax. Steam PressurePrice
APPROVED VENDOR 1LRZ8 Elbow 90 Degree 1/8 Inch 304 Stainless Steel | AB2FGK 409E111N0181/8"FNPT150 psi€4.48
APPROVED VENDOR 1LRZ9 Elbow 90 Degree 1/4 Inch 304 Stainless Steel | AB2FGL 409E111N0141/4"FNPT150 psi€5.19
APPROVED VENDOR 1LTA1 Elbow 90 Degree 3/8 Inch 304 Stainless Steel | AB2FGM 409E111N0383/8"FNPT150 psi€6.82
APPROVED VENDOR 1LTA2 Elbow 90 Degree 1/2 Inch 304 Stainless Steel | AB2FGN 409E111N0121/2"FNPT150 psi€7.74
APPROVED VENDOR 1LTA3 Elbow 90 Degree 3/4 Inch 304 Stainless Steel | AB2FGP 409E111N0343/4"FNPT150 psi€11.41
APPROVED VENDOR 1LTA4 Elbow 90 Degree 1 Inch 304 Stainless Steel | AB2FGQ 409E111N0101"FNPT150 psi€17.08
APPROVED VENDOR 1LTA5 Elbow 90 Degree 1 1/4 Inch 304 Stainless Steel 150 Psi | AB2FGR 409E111N1141 1/4"FNPT150 psi€30.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2TY91 Elbow 90 Degree 1 Inch 316 Stainless Steel
€106.79 /unit