Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 3HAU8 Wool Felt Sheet, 36 Inch Width x 6 ft Length, 1/2 Inch Thick, F7, Plain Backing | CP9LDV

GRAINGER 3HAU8 Wool Felt Sheet, 36 Inch Width x 6 ft Length, 1/2 Inch Thick, F7, Plain Backing

Item: CP9LDV Model: 3HAU8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€362.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFelt Sheet
Abrasion ResistanceGood
Backing TypePlain
ColorGray
Density6 lbs.-sq. yd.
Durometer20A-30A
GradeGrade F7
Length6 ft.
MaterialWool Felt
Max. Temp.200°F
Min. Temp.-80°F
ShapeSheet
Tensile Strength250 psi
TextureUnfinished
Thickness1/2"
Vibration AbsorptionMedium
Width36"
Wool Content80%

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGradeMaterialShapeWool ContentBacking TypeColorMax. Temp.ThicknessPrice
GRAINGER BULK-FS-AF-2 Aramid Felt Roll, 36 Inch W x 50 ft L, 1/8 Inch Thick, Synthetic, Plain Backing, Off White | CP9KUU BULK-FS-AF-2Grade SyntheticSynthetic Aramid FeltSheet0%PlainOff White425°F1/8"€2,068.37
GRAINGER BULK-FS-AF-1 Aramid Felt Roll, 6 ft W x 50 ft L, 1/16 Inch Thick, Synthetic, Plain Backing, Off White | CP9KUV BULK-FS-AF-1Grade SyntheticSynthetic Aramid FeltSheet0%PlainOff White425°F0.062"€2,089.41
GRAINGER BULK-FS-AF-13 Aramid Felt Sheet, 12 Inch W x 12 Inch L, 1/16 Inch Thick, Synthetic, Plain Backing | CP9KUW BULK-FS-AF-13Grade SyntheticSynthetic Aramid FeltSheet0%PlainOff White425°F0.062"€14.43
GRAINGER BULK-FS-AF-18 Aramid Felt Sheet, 12 Inch W x 12 Inch L, 1/8 Inch Thick, Synthetic, Plain Backing | CP9KUX BULK-FS-AF-18Grade SyntheticSynthetic Aramid FeltSheet0%PlainOff White425°F1/8"€18.68
GRAINGER BULK-FS-AF-17 Aramid Felt Sheet, 36 Inch W x 10 ft L, 1/16 Inch Thick, Synthetic, Plain Backing | CP9KUY BULK-FS-AF-17Grade SyntheticSynthetic Aramid FeltSheet0%PlainOff White425°F0.062"€201.95
GRAINGER BULK-FS-AF-14 Aramid Felt Sheet, 36 Inch W x 12 Inch L, 1/16 Inch Thick, Synthetic, Plain Backing | CP9KUZ BULK-FS-AF-14Grade SyntheticSynthetic Aramid FeltSheet0%PlainOff White425°F0.062"€24.19
GRAINGER BULK-FS-AF-19 Aramid Felt Sheet, 36 Inch W x 12 Inch L, 1/8 Inch Thick, Synthetic, Plain Backing | CP9KVA BULK-FS-AF-19Grade SyntheticSynthetic Aramid FeltSheet0%PlainOff White425°F1/8"€43.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 3HAU8 Wool Felt Sheet, 36 Inch Width x 6 ft Length, 1/2 Inch Thick, F7, Plain Backing
€362.48 /unit