Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 24M110 Round Indicator Light Yellow 12vdc | AB7YKM

APPROVED VENDOR 24M110 Round Indicator Light Yellow 12vdc

Item: AB7YKM Model: 24M110
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Indicator Light
Amps Drawn20 mA
Average Life100000 hrs.
ColorYellow
FinishBrass Plated
Lamp TypeLED
Mounting Dia.12 mm
Panel ThicknessUp To 0.16"
ShapeRound
Voltage12V DC
Body MaterialABS, Brass Plated Chrome
Current Drawn20 mA
Head ColorYellow
Head StyleRaised
Includes LensLens Included
Lamp Bulb ColorYellow
Lamp Bulb TypeLED
Manufacturer Warranty Length3 yrs.
Nema Enclosure RatingNo Enclosure
Overall Depth1.4"
Overall Height0.53"
Overall Width0.53"
Panel Mounting Hole Diameter12 mm
StandardsCRUUS, ROHS

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.02
Ship length (cm)7.11
Ship width (cm)1.27
HS code8531200040
Country of OriginKR

Product Variants

ProductModelMounting Dia.ColorLamp TypeVoltageElectrical ConnectionFinishPrice
APPROVED VENDOR 24M020 Round Indicator Light Red 12vdc | AB7YFQ 24M0206 mmRedLED12V DCLead For SolderingBrass Plated€4.83
APPROVED VENDOR 24M021 Round Indicator Light Yellow 12vdc | AB7YFR 24M0216 mmYellowLED12V DCLead For SolderingBrass Plated€5.09
APPROVED VENDOR 24M022 Round Indicator Light Green 12vdc | AB7YFT 24M0226 mmGreenLED12V DCLead For SolderingBrass Plated€4.83
APPROVED VENDOR 24M042 Round Indicator Light Red 12vdc | AB7YGP 24M0428 mmRedLED12V DC-Brass Plated€5.73
APPROVED VENDOR 24M043 Round Indicator Light Yellow 12vdc | AB7YGQ 24M0438 mmYellowLED12V DC-Brass Plated€5.77
APPROVED VENDOR 24M044 Round Indicator Light Green 12vdc | AB7YGR 24M0448 mmGreenLED12V DC-Brass Plated€5.76
APPROVED VENDOR 24M075 Round Indicator Light Red 12vdc | AB7YJA 24M07510 mmRedLED12V DC-Brass Plated€6.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 24M110 Round Indicator Light Yellow 12vdc
€8.86 /unit