HUB CITY 0220-04409 | AM2NAD

HUB CITY 0220-04409 Bevel Gear Drive, 28.5 HP, 1.250 Inch I.D, 2.438 Inch O.D, Cast Iron

Item: AM2NAD Model: 0220-04409
In Stock

Get it by Thursday, Jun 12

€5,231.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear Drive
Gear Drive Size920
Gear TypeSpiral Bevel
Housing Height12 1/16"
Housing Length16 7/8"
Housing MaterialCast Iron
Housing Width8 1/4"
Input Dia.1 1/4"
Input Hp @ 1750 Rpm28 1/2 hp
Input StyleShaft
Mounting TypeSTD
No. Of Gear Reductions1
Output Dia.2.438"
Output Rpm262.4 RPM
Output ShaftHollow Bore
Output Shaft DirectionLeft Or Right
Output Torque Range5000 lbs.-in. to 10000 lbs.-in.
Product LineBevel Gear Drives
Ratio6.67:1
Series Code920
Service Factor1
Torque Rating6828 lbs.-in.
Weight143 lbs.

Shipping Info:

Ship weight (kg) 64.35
Ship height (cm)30.48
Ship length (cm)52.07
Ship width (cm)31.12

Product Variants

ProductModelGear TypeHousing MaterialMounting TypePrice
HUB CITY 0220-04405 | AK7NNA 0220-04405---€5,231.65
RFQ
HUB CITY 0220-04417 | AL9MDP 0220-04417Spiral BevelCast IronSTD€6,898.83
HUB CITY 0220-04429 | AM8EJN 0220-04429Spiral BevelCast IronSTD€6,277.97
HUB CITY 0220-04411 | AX9XUQ 0220-04411Spiral BevelCast IronSTD€5,231.65
HUB CITY 0220-04401 | AX9ZGQ 0220-04401---€6,591.87
HUB CITY 0220-04402 | AY3VWQ 0220-04402---€6,591.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0220-04409 Bevel Gear Drive, 28.5 HP, 1.250 Inch I.D, 2.438 Inch O.D, Cast Iron
€5,231.65 /unit