Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 24C568 Hex Cap Screw Stainless Steel 3/4-10 x 4-3/4 Pk5 | AB7VEC

APPROVED VENDOR 24C568 Hex Head Cap Screw, 3/4 In - 10 Thread Size, SS, 4 3/4 In Lg., 1 1/8 In Head Wd., 5 Pk

Item: AB7VEC Model: 24C568
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 18-8
HardnessRockwell B80
Head Height15/32"
Head TypeHex
Head Width1 1/8"
Length4 3/4"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length1 3/4"
Thread Size3/4"-10
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Drive Size1 1/8"
Fastener Length4 3/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Material Quality StandardsASTM F593
Minimum Thread Length1 3/4"
Overall Length4 3/4"
Rockwell HardnessHRB80
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.5412
Ship height (cm)0.08
Ship length (cm)16.51
Ship width (cm)16.51
HS code7318158055
Country of OriginTH

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U51000.075.0700 Hex Cap Screw Stainless Steel 3/4-10 x 7 Pk5 | AB7BAJ 22TK73 U51000.075.0700Partially ThreadedRight HandHex-3/4"-10Stainless SteelPlainCoarse5€49.59
APPROVED VENDOR U51000.075.0750 Hex Cap Screw Stainless Steel 3/4-10 x 7-1/2 Pk5 | AB7BAK 22TK74 U51000.075.0750Partially ThreadedRight HandHex-3/4"-10Stainless SteelPlainCoarse5€56.23
APPROVED VENDOR U51000.075.0600 Hex Cap Screw Stainless Steel 3/4-10 x 6 Pk5 | AB7HMH 23LC04 U51000.075.0600Partially ThreadedRight HandHexRockwell B803/4"-10Stainless SteelPlainCoarse5€38.27
APPROVED VENDOR U51000.075.0125 Hex Cap Screw Stainless Steel 3/4-10 x 1-1/4 Pk5 | AB7YAA 24K965 U51000.075.0125Fully ThreadedRight HandHexRockwell B803/4"-10Stainless SteelPlainCoarse5€14.12
APPROVED VENDOR U51000.075.0225 Hex Cap Screw Stainless Steel 3/4-10 x 2-1/4 Pk5 | AB7YAB 24K969 U51000.075.0225Fully ThreadedRight HandHexRockwell B803/4"-10Stainless SteelPlainCoarse5€16.91
APPROVED VENDOR U51000.075.0250 Hex Cap Screw Stainless Steel 3/4-10 x 2-1/2 Pk5 | AB7YAC 24K970 U51000.075.0250Fully ThreadedRight HandHexRockwell B803/4"-10Stainless SteelPlainCoarse5€18.75
APPROVED VENDOR U51000.075.0450 Hex Cap Screw Stainless Steel 3/4-10 x 4-1/2 Pk5 | AB7YAD 24K977 U51000.075.0450Partially ThreadedRight HandHexRockwell B803/4"-10Stainless SteelPlainCoarse5€33.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 24C568 Hex Head Cap Screw, 3/4 In - 10 Thread Size, SS, 4 3/4 In Lg., 1 1/8 In Head Wd., 5 Pk
€26.43 /unit