Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1XBL5 Toe Nipple Pipe Size 1/2 Inch Length 2 1/2 | AB4DLD

APPROVED VENDOR T4WND4 Toe Nipple Pipe Size 1/2 Inch Length 2 1/2

Item: AB4DLD Model: T4WND4Cross Ref: 1XBL5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Basic Connection TypeThreaded At One End
Connection TypeThreaded At One End
GradeGrade 304
Inside Dia.3/4"
Length2 1/2"
MaterialStainless Steel
Max. Pressure150 psi
Outside Dia.3/4"
Pipe Size1/2"
Schedule40
Seamless/weldedSeamless
Temp. Range-60°F to +450°F
Wall Thickness0.062"
ApplicationAir, Natural Gas, Non-Potable Water, Propane, Steam
Inside Diameter5/8"
Material GradeGrade 304
Maximum Operating Pressure1908 psi @ 650°F
Maximum Operating Temperature650°F
Metal Pipe ConstructionSeamless
Minimum Operating Temperature-20°F
Nominal Pipe Size1/2"
Outside Diameter13/16"
Overall Length2 1/2"
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeUnthreaded
StandardsASME B1.20.1, ASTM A312, ASTM A733
Thread ConfigurationThreaded on One End

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.29
Ship length (cm)6.35
Ship width (cm)2.29
HS code7307290030
Country of OriginCN

Product Variants

ProductModelScheduleMax. PressureMaterialBasic Connection TypeSeamless/weldedConnection TypeGradeMaterial GradePrice
APPROVED VENDOR 1XBH7 Toe Nipple Pipe Size 1/8 Inch Length 1 | AB4DKB T4WNA140150 psiStainless SteelThreaded At One EndSeamless--Grade 304-
RFQ
APPROVED VENDOR 1XBH8 Toe Nipple Pipe Size 1/4 Inch Length 1 | AB4DKC T4WNB140150 psiStainless SteelThreaded At One EndSeamlessThreaded At One EndGrade 304-€2.22
APPROVED VENDOR 1XBH9 Toe Nipple Pipe Size 3/8 Inch Length 1 | AB4DKD T4WNC140150 psiStainless SteelThreaded At One EndSeamlessThreaded At One EndGrade 304-€2.26
APPROVED VENDOR 1XBJ1 Toe Nipple Pipe Size 1/2 Inch Length 1 | AB4DKE T4WND140150 psiStainless SteelThreaded At One EndSeamlessThreaded At One EndGrade 304-€2.62
APPROVED VENDOR 1XBJ2 Toe Nipple Pipe Size 3/4 Inch Length 1 | AB4DKF T4WNE140150 psiStainless SteelThreaded At One EndSeamlessThreaded At One EndGrade 304-€3.52
APPROVED VENDOR 1XBJ3 Toe Nipple Pipe Size 1/8 Inch Length 1 1/2 | AB4DKG T4WNA240150 psiStainless SteelThreaded At One EndSeamlessThreaded At One EndGrade 304-€2.27
APPROVED VENDOR 1XBJ4 Toe Nipple Pipe Size 1/4 Inch Length 1 1/2 | AB4DKH T4WNB240150 psiStainless SteelThreaded At One EndSeamlessThreaded At One EndGrade 304-€2.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR T4WND4 Toe Nipple Pipe Size 1/2 Inch Length 2 1/2
€4.64 /unit